Shop All Stethoscopes
Emi
Stethoscope, Black, 32" L
Mfr # 943
Zoro # G2771979
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dual
- Weight 0.25 lb
- Includes Combination Diaphragm, Bell Chest Piece, Non-Chill Bell Ring and Diaphragm
- Material Stainless Steel Chest Piece/Vinyl Tubing
- Size Adult
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 943
- Zoro # G2771979
- Country of Origin China
- Category Stethoscopes
Dimensions
Size | Adult |
Length | 32 in |
Details
Item | Stethoscope |
Head | Dual |
Weight | 0.25 lb |
Includes | Combination Diaphragm, Bell Chest Piece, Non-Chill Bell Ring and Diaphragm |
Material | Stainless Steel Chest Piece/Vinyl Tubing |
Color | Black |
For Use With | General Examination Applications, Physical Assessment, Diagnostic Applications, Sphygmomanometer |
Disposable | No |
Packaged In | Polybag |
Description
Stethoscope, Dual Head, Length 32 in, Size Adult, Color Black, Disposable No, Material Stainless Steel Chest Piece/Vinyl Tubing, Packaged In Polybag, Weight 0.25 lb, For Use With General Examination Applications, Physical Assessment, Diagnostic Applications, Sphygmomanometer, Includes Combination Diaphragm, Bell Chest Piece, Non-Chill Bell Ring and Diaphragm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Sharps Container, Single Use Tube, 6 in. (K708301)
- AFS 10 Hole Bier Pin Plate (5711055)
- ZORO SELECT Adhesive Bandage, Fabric, Box, PK100 (3JNY4)
- INDUSTRIAL SUNSCREEN Industrial Sunscreen, PK100 (ICSSP-30+FF-100)
- EMI Stethoscope, Red, 22" L (948)
- EMI Stethoscope, Blue, 32" L (944)
- EMI Stethoscope, Blue, 22" L (947)
- EMI Stethoscope, Pink, 32" L (951)
- VERIDIAN HEALTHCARE Prism Aluminum Single Head Nurse Stethoscope, Magenta, Boxed (05-12308)
- DEALMED Economy Dual-Head Stethoscope, Navy, Ea. (786402)
- MABIS Stethoscope, Dual Head, Adult, Blue (10-426-010)
- Emi Diagnostic Equipment