Shop All Splints
Emi
Splinter Tweezer, Silver, 3-1/2" L
Mfr # 2400
Zoro # G1723360
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Blade End Style Pointed
- Length 3 1/2 in
- Disposable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 3 1/2 in |
Details
Item | Splinter Tweezers |
Material | Stainless Steel |
Color | Silver |
Blade End Style | Pointed |
Disposable | No |
Handle Type | Corrugated |
Description
Splinter Tweezers, Color Silver, Length 3 1/2 in, Material Stainless Steel, Blade End Style Pointed, Handle Type Corrugated, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKAL Heat Pack, 9"L x 6"W (7131M)
- INVACARE 1 8-Button Bed Pendant (1158435)
- FOWLER Fowler 52-520-109-0 .001" AGD Indicator - Black (52-520-109-0)
- AFS Cot Cover: Purple (5711109)
- EMI Splint Roll, Orng, Foam, 36in.L x 4in.W (414)
- EMI Splinter Tweezer, Silver, 4-1/2" L (2410)
- EMI Splinter Tweezer, Black, 4-1/2" L (980)
- EMI Colormed Splinter Forcep, 4.5" Red (708)
- AEROSPLINT Padded Splint 4.2Sx24 (AR1060)
- JUNKIN Plastic Splint Stretcher Kit (JSA‑233)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- Emi Splints