Shop All EMT Supplies
Emi
Shears, 7.25 In L
Mfr # 2100
Zoro # G4225191
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Stainless Steel
- Includes Screwdriver, Mini-Saw, Bottle Opener, Knife, Scraper, Equipment Opener/Grasper and Wire Stripper
- Color Black
- Blade End Style Multi-tool
- Height 7-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 2100
- Zoro # G4225191
- Country of Origin Pakistan
- Category EMT Supplies
Dimensions
Height | 7-1/4" |
Length | 7-1/4" |
Overall Length | 7 1/4 in |
Details
Item | Multipurpose Shear |
Material | Hardened Stainless Steel |
Includes | Screwdriver, Mini-Saw, Bottle Opener, Knife, Scraper, Equipment Opener/Grasper and Wire Stripper |
Color | Black |
Blade End Style | Multi-tool |
Features | It Features Eight Functions. Made of Hardened Stainless Steel With Black Contoured High Impact Plastic Handles. Ideal for All Public Safety and Medical Professionals |
Disposable | No |
Glow-in-the-Dark | No |
Handle Material | Plastic |
Industry Type | Healthcare |
Blade Material | Stainless steel |
Description
Multipurpose Shear, Overall Length 7 1/4 in, Color Black, Blade End Style Multi-tool, Blade Material Stainless Steel, Handle Material Plastic, Disposable No, Includes Screwdriver, Mini-Saw, Bottle Opener, Knife, Scraper, Equipment Opener/Grasper and Wire Stripper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Tongue Depressors, 6", N/S, 500/Bx, 10/Cs, 5000PK (782021)
- ILB GOLD Spo2 Sensor, Replacement For Cables And Sensors, S310-165D0 (S310-165D0)
- SWITCH STICKS Walking Stick Seat, Single, 2 in. H, Single (502-2002-5104)
- SANOXY Pulse Oximeter Fingertip Blood Oxygen SpO2 Monitor PR PI Heart Rate Oximetro (PPT-Health7-blu)
- EMI Pro Response(TM) Backpack Complete (486)
- EMI First Response Holster, Navy Blue (1985)
- EMI EMS Shear, 5-1/2 In. L, Black (1096 BLACK)
- EMI Lister Bandage Scissors, Silver, 4-1/2" L (1040)
- EMI Medical Shears, Black, 7-1/4" L (1097)
- EMI Fanny Pack, Olive Drab, 6" L (9318)
- HONEYWELL Tweezers, Silver, Slanted, 3-1/2" L (3249320)
- Emi EMT Supplies