Shop All EMT Supplies
Emi
Shear and Holster Set, 1/4", 8-1/2" L
Mfr # 2200
Zoro # G1460160
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Cordura/Stainless Steel
- Color Black
- For Use With First Response Situations, Emergency Scenes
- Height 1/4 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 2200
- Zoro # G1460160
- Country of Origin China
- Category EMT Supplies
Dimensions
Height | 1/4 in |
Width | 5 in |
Length | 8 1/2 in |
Details
Item | Shear and Holster Set |
Material | Nylon Cordura/Stainless Steel |
Color | Black |
For Use With | First Response Situations, Emergency Scenes |
Disposable | No |
Description
Shear and Holster Set, Color Black, Disposable No, Material Nylon Cordura/Stainless Steel, Height 1/4 in, Length 8 1/2 in, Width 5 in, For Use With First Response Situations, Emergency Scenes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1389)
- NECESSITIES Shave Kit, Twin Blade Razor and Shave Cream, 15gm Tube, PK 288 (HA-AC-001)
- FIRST AID ONLY Emergency First Aid Cabinet, Metal, 200 Person (54767)
- GOLDEN TECHNOLOGIES Auto Drive Day Dreamer Lift Chair Hand Control (ZK3200-HC)
- EMI Lister Bandage Scissors, Silver, 5-1/2" L (1050)
- EMI Standard Punch w/Pocket Clip (1066)
- EMI Young Tongue Seizing Forcep, 6.5" (2740)
- EMI Pro Response(TM) Backpack Complete (486)
- EMI Colorband Scissor, 5-1/2 In. L, Gren, Steel (310 GREEN)
- EMI Flat Pac Response Kit, Orange (843)
- FIRST VOICE Trauma Shear, 7inL, Angled, Stainless Steel (1095TS)
- Emi EMT Supplies