Shop All First Aid Kits
Emi
Seat Belt Cutter, Plastic
Mfr # 4002
Zoro # G3962235
original price:
$5.89
5% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Material Plastic, Steel
- Height 6-3/4"
- Material Plastic/Stainless Steel Blade
- Width 1 3/4 in
- Subject Matter Emergency
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 4002
- Zoro # G3962235
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 6-3/4" |
Width | 1 3/4 in |
Length | 4 3/4 in |
Details
Case Material | Plastic, Steel |
Material | Plastic/Stainless Steel Blade |
Subject Matter | Emergency |
Color | Orange |
Features | The Lifesaver Plus Features a 4-Blade Cartridge Housed Inside the Body of the Cutter, With Easy Access to Quickly Change Blades. the Lifesaver Plus Cuts Quickly Through Restraining Belts, Clothes, Etc., Faster and Safer Than Scissors. the Cutter is Easy to Grip, Even While Wearing Gloves. Lightweight, Rugged and Durable |
Industry Type | Healthcare |
Disposable | No |
Item | Seat Belt Cutter |
For Use With | Seat Belts |
Description
Seat Belt Cutter, Color Orange, Disposable No, Material Plastic/Stainless Steel Blade, Length 4 3/4 in, Width 1 3/4 in, For Use With Seat Belts, Includes O2 Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATREX Datrex First Aid Kit, 1/Case - DX0402M (DX0402M)
- MY MEDIC Bite and Sting (MM-MED-PACK-BTE-STNG-EA)
- NORTHSHORE GoSupreme Pull-On Underwear, Black, Small, 22"-32", 56PK (2101)
- ZORO SELECT Unitized First Aid kit, Plastic, 20 Person (54550)
- EMI EMS/Trauma/Response Trauma Kit, Nylon (855)
- EMI Bulk Basic Response Kit, Nylon (9126)
- EMI Trauma Kit, 10" D, 17" H, 7" W, Black (9114)
- EMI EMS/Trauma/Response Basic Response Kit, Nylon (865)
- EMI EMS/Trauma/Response Flat Pac Mini, Nylon (891)
- EMI Bulk Pro Response Kit, Nylon (9352)
- EMERGENCY ZONE Premium Roadside Car Emergency Kit (867-PREMIUM)
- Emi First Aid Kits