Shop All First Aid Kits
Emi
Seat Belt Cutter, 4-3/4 In H
Mfr # 4000
Zoro # G3915326
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Material Plastic, Steel
- Material Plastic/Stainless Steel Blade
- Height 4-3/4"
- Width 1 3/4 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 4000
- Zoro # G3915326
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 4-3/4" |
Width | 1 3/4 in |
Length | 4 3/4 in |
Details
Case Material | Plastic, Steel |
Material | Plastic/Stainless Steel Blade |
Color | Orange |
Subject Matter | Emergency |
Features | Cuts Through Seat Belt and Other Material Quickly, Easily and Safely, Cuts Through Seat Belts 100 Times Faster Than Scissors, Used by All Rescue Personnel, Fits Easily Into EMIs 1st Response Holster(TM) |
For Use With | Seat Belts |
Item | Seat Belt Cutter |
Disposable | No |
Industry Type | Healthcare |
Description
Seat Belt Cutter, Color Orange, Disposable No, Material Plastic/Stainless Steel Blade, Length 4 3/4 in, Width 1 3/4 in, For Use With Seat Belts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Heavy-Duty Suction Pump For Aspirator Machine (18600)
- BOWMAN DISPENSERS Protection System, 30-3/16inH (PS017-0212)
- CORETEX PRODUCTS CoreTex Ivy X Pre-Contact Gel, Posion Oak & Ivy Solution, Fish Bowl, 50 Packets (83642)
- CREST HEALTHCARE Emergency Bathroom Station, For Dukane (9A-1405AC)
- EMI Unitized CPR Kit, Nylon (493)
- EMI EMS/Trauma/Response Child Response Refill Kit, Plastic (889)
- EMI EMS/Trauma/Response Child Response Kit, Nylon (888)
- EMI EMS/Trauma/Response Pro Response Kit, Nylon (836)
- EMI EMS/Trauma/Response Trauma Kit, Nylon (855)
- EMI Bulk Emergency Preparedness Kit, Nylon (9120)
- ZORO SELECT First Aid Kit, Metal, 10 Person (9999-2156)
- Emi First Aid Kits