Shop All EMT Supplies
Emi
Search/Rescue Response Refill Kit(TM)
Mfr # 518
Zoro # G3814831
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Number of Components 32
- Width 10 in
- Height 10 in
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 518
- Zoro # G3814831
- Country of Origin Multiple
- Category EMT Supplies
Dimensions
Width | 10 in |
Height | 10 in |
Depth | 3 in |
Details
Item | Search and Rescue Basic Response Refill Kit(TM) |
Color | Clear |
Number of Components | 32 |
Number of Pockets | 0 |
People Served | 2 |
Case Material | Nylon |
Includes | (10) 1 in x 3 in Adhesive Bandages, (2) 3 in Conforming Bandages, (2) 4 in x 4 in Burn Dressings, (2) 4 in x 5 in Ice Packs, (4) Antibacterial Ointments, (4) Hand Wipes, (6) 4 in x 4 in Sterile Pads, Blood/Burn Stopper, Lifeshield CPR Mask |
Description
Search and Rescue Basic Response Refill Kit(TM), Survival, Number of Components 32, People Served 2, Case Material Nylon, Color Clear, Number of Pockets 0, Height 10 in, Width 10 in, Depth 3 in, Includes (10) 1 in x 3 in Adhesive Bandages, (2) 3 in Conforming Bandages, (2) 4 in x 4 in Burn Dressings, (2) 4 in x 5 in Ice Packs, (4) Antibacterial Ointments, (4) Hand Wipes, (6) 4 in x 4 in Sterile Pads, Blood/Burn Stopper, Lifeshield CPR Mask
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE GoSupreme LITE Pull-On Underwear, White, X-Large, 44"-56", 14PK (1374)
- CAR DEALER DEPOT Micro Chenille Wash Mitt W/ Cuff - 9" X 11" (MCM-911)
- ZORO SELECT Bulk Emergency Medical Kit, Fabric (54594)
- BAYER Aspirin, Tablet, 50 x 2, Packet, 325mg (12408)
- EMI Search and Rescue Response Kit Medical Supply Refill Kit (512)
- EMI Fanny Pack, Olive Drab, 6" L (9318)
- EMI Search/Rescue Response Kit(TM), Black (508)
- EMI First Response Holster, Navy Blue (1985)
- EMI Standard Punch w/Pocket Clip (1066)
- EMI Medical Shears, Black, 7-1/4" L (1097)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-BK)
- Emi EMT Supplies