Shop All EMT Supplies
Emi
Search/Rescue Response Kit(TM), Black
Mfr # 508
Zoro # G3814935
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 7 in
- Number of Components 83
- Height 17 in
- Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 508
- Zoro # G3814935
- Country of Origin Multiple
- Category EMT Supplies
Dimensions
Width | 7 in |
Height | 17 in |
Depth | 10 in |
Details
Item | Search and Rescue Response Kit(TM) |
Color | Black |
Number of Components | 83 |
Number of Pockets | 7 |
Case Material | Nylon |
People Served | 4 |
Includes | (10) 1 x 3 in Adhesive Bandages, (2) Blood/Burn Stopper, (2) Glow Lightsticks, (2) Nitrile Gloves, (3) 5 in x 9 in Ice Packs, (3) 5 in x 9 in Pads, (3) Ammonia Inhalants, (3) Bee Sting Swabs, (3) Dust Masks, (3) Hand Warmers, (4) 125mL Emergency Drinking Water, (4) 3 in Conforming Bandages, (4) Triple Antibiotic Ointments, (6) Antimicrobial Hand Wipes, (8) 4 in x 4 in Sterile Pads, 1 in Adhesive Tape, 11-in-1 Tool, 3 in Elastic Bandage, 4 in x 4 in Burn Dressing, 8 in x 8 in Burn Dressing, Body Warmer, Compass, CPR Mask, Emergency Tourniquet, EMI Splint, EMT Shear, Eye Wash, Pair of Gloves, Paracord, Pen, Rescue Knife, Safety Goggles, 1 Star Power Illuminator Flashlight, 1 Thermal Rescue Blanket, Vital Signs Notepad, Whistle, Window Punch |
Description
Search and Rescue Response Kit(TM), Survival, Number of Components 83, People Served 4, Case Material Nylon, Color Black, Number of Pockets 7, Height 17 in, Width 7 in, Depth 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNO Traction Splint, Pediatric, Black, Aluminum (443)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (37252 BK)
- MEDI-FIRST Trauma Dressing, Sterile, Gauze (89801)
- PROHEAL Foam Seat and Wheelchair Cushion 20" x 20" x 3" (PH-71009)
- EMI E.M.T. Holster Set Refill Kit (654)
- EMI EMS Shear, 7-1/4 In. L, Red, Stainlss Steel (1095 RED)
- EMI EMS Shear, 5-1/2 In. L, Black (1096 BLACK)
- EMI Flat Pac Response Kit, Orange (843)
- EMI Emergency Burn Kit Basic, 17 Components (610)
- EMI Mosquito Forcep, Straight 5" (1720)
- ZORO SELECT CPR Faceshield, Universal, Bag, Clear (9999-1509)
- Emi EMT Supplies