Shop All EMT Supplies
Emi
Search/Rescue Response Basic Kit(TM), Blk
Mfr # 514
Zoro # G3814813
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Components 52
- Width 6 in
- Height 10 in
- People Served 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 514
- Zoro # G3814813
- Country of Origin Multiple
- Category EMT Supplies
Dimensions
Width | 6 in |
Height | 10 in |
Depth | 5 in |
Details
Item | Search and Rescue Response Basic Kit(TM) |
Color | Black |
Number of Components | 52 |
People Served | 2 |
Number of Pockets | 5 |
Includes | (10) 1 in x 3 in Adhesive Bandages, (2) 125mL Emergency Drinking Water, (2) 3 in Conforming Bandages, (2) 4 in x 4 in Burn Dressings, (2) 4 in x 5 in Ice Packs, (2) Dust Masks, (2) Hand Warmers, (4) Antibacterial Ointments, (4) Hand Wipes, (6) 4 in x 4 in Sterile Pads, 11-in-1 Tool, Blood/Burn Stopper, Compass, EMT Shear, Glow Lightsticks, Lifeshield CPR Mask, Pair of Nitrile Gloves, Pen, Safety Goggles, Seatbelt Cutter, 1 Star Power Illuminator Flashlight, 1 Thermal Rescue Blanket, Vital Signs Notepad, Whistle, Window Punch |
Case Material | Nylon |
Description
Search and Rescue Response Basic Kit(TM), Survival, Number of Components 52, People Served 2, Case Material Nylon, Color Black, Number of Pockets 5, Height 10 in, Width 6 in, Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERLOO HEALTHCARE Waterloo IV Pole (IV-2)
- DIAL MFG BEARING HI RISE 3/4"" (6644)
- ZORO SELECT CPR Faceshield, Universal, Bag, Clear (9999-1601)
- PHYSICIANSCARE PhysiciansCare Medications (90014-004)
- EMI Flat Pac Response Kit, Orange (843)
- EMI E.M.T. Holster Set Refill Kit (654)
- EMI Lister Bandage Scissors, Silver, 5-1/2" L (1050)
- EMI Emergency Burn Kit Advance, 25 Components (608)
- EMI Search/Rescue Response Pack Complete(TM) (502)
- EMI Thumb Dressing Forcep, 5" (2210)
- LEATHERMAN Medical Shears, Black/Orange, 8-18 in. L (832154)
- Emi EMT Supplies