Shop All EMT Supplies
Emi
Sanitizer Kit, 2-1/2", 10-1/2" L
Mfr # 476
Zoro # G2125291
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 10 1/2 in
- Width 7 1/2 in
- Disposable No
- Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 476
- Zoro # G2125291
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 10 1/2 in |
Width | 7 1/2 in |
Height | 2 1/2 in |
Details
Item | Sanitizer Kit |
Color | Black |
Disposable | No |
Material | Nylon Cordura/Stainless Steel |
Includes | (2) fl oz Hand Sanitizer, (6) Antimicrobial Hand Wipes, (4) Nitrile Gloves, (2) Molded Surgical Masks, 10 in x 12 in Bio-Hazard Bag |
For Use With | First Response Situations, Emergency Scenes |
Description
Sanitizer Kit, Color Black, Disposable No, Material Nylon Cordura/Stainless Steel, Height 2 1/2 in, Length 10 1/2 in, Width 7 1/2 in, For Use With First Response Situations, Emergency Scenes, Includes (2) fl oz Hand Sanitizer, (6) Antimicrobial Hand Wipes, (4) Nitrile Gloves, (2) Molded Surgical Masks, 10 in x 12 in Bio-Hazard Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKESSON Eye Test Chart (63-3050)
- FIRST AID ONLY Heavy Woven Adhesive Bandages, Strip, 2 x 3, PK25, 25PK (G160)
- SPA BLACK # 1.4, Shampoo 144/Cs, 144PK (2335100)
- MEGAMOVER Portable Patient Transport Unit, 40 in. W (73252)
- EMI First Response Holster, Navy Blue (1985)
- EMI First Responder Holster, Olive Drab (9220)
- EMI Colormed Kelly Forcep, 5.5" Blue (704)
- EMI Fanny Pack, Olive Drab, 6" L (9318)
- EMI Molle-Pac Trauma Kit(TM), 43 Components (9110)
- EMI EMS Shear, 5-1/2 In. L, Ble, Stainless Stel (1096 BLUE)
- EMI Search/Rescue Response Kit(TM), Black (508)
- Emi EMT Supplies