Shop All EMT Supplies
Emi
Road Ready(TM) Survival Kit, Black Color
Mfr # 530
Zoro # G3814682
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 5 in
- Number of Components 25
- Height 8 1/2 in
- Number of Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 530
- Zoro # G3814682
- Country of Origin Multiple
- Category EMT Supplies
Dimensions
Width | 5 in |
Height | 8 1/2 in |
Depth | 2 3/4 in |
Details
Item | Road Ready(TM) Survival Kit |
Color | Black |
Number of Components | 25 |
Number of Pockets | 5 |
Case Material | Nylon |
People Served | 2 |
Includes | (2) 12 hr. Light Sticks, (2) Hand Warmer Packets, (2) Triple Antibiotic Ointment, (3) Antimicrobial Wipes, (6) 1 in Bandages, 11 Rescue Tool, 125mL Drinking Water Packet, 18 in Bungee Cord, 3 in Sterile Conforming Bandage, EMS Shear, Poncho, Rescue Holster, 1 Star Power Illuminator Flashlight, 1 Thermal Rescue Blanket |
Description
Road Ready(TM) Survival Kit, Survival, Number of Components 25, People Served 2, Case Material Nylon, Color Black, Number of Pockets 5, Height 8 1/2 in, Width 5 in, Depth 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon (74801)
- AVERY Reinforcement Labels, .25" Diamet, PK924 (6750)
- FIRST VOICE Trauma Shear, 7inL, Angled, Stainless Steel (1095TS)
- AFS PVC/Vinyl (Curved Zipper) Body Bags 6 Mil–White (Case of 25) (11011)
- EMI E.M.T. Holster Set Refill Kit (654)
- EMI Search/Rescue Response Kit(TM), Black (508)
- EMI Mosquito Forcep, Straight 3.5" (1700)
- EMI First Responder Holster, Olive Drab (9220)
- EMI Rescue Tool, 1/4", 3" L (664)
- EMI Lister Bandage Scissors, Silver, 7-1/4" L (1060)
- VIVE HEALTH Mobility Side Bag - Black (MOB1032BLK)
- Emi EMT Supplies