Shop All Diagnostic and Monitoring Instruments and Supplies
Emi
Ring Cutter, Silver, 7-1/2" L
Mfr # 3222
Zoro # G1460179
original price:
$18.95
5% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 4 1/2 in
- Disposable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 3222
- Zoro # G1460179
- Country of Origin Pakistan
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Length | 4 1/2 in |
Details
Item | Ring Cutter |
Color | Silver |
Disposable | No |
Description
Ring Cutter, Color Silver, Disposable No, Length 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFESCIENCE PLUS BloodSTOP Hemostatic Matrix For External Wounds 1in x 1in, 20/per box (BS-09)
- ZORO SELECT Burn Cream, Box, Wrapped Packets, PK10 (9999-1201)
- ZORO SELECT Probe Cover, PK100 (15-618-000)
- COTTAGE Jar Holder, Clear Acrylic, Sundry (ASPR061222)
- EMI Bite Stick, 1/4", 6-1/2" L (676)
- EMI Rescue Tool, 1", 11-1/2" L (7004)
- EMI Rescue Tool, 2", 11" L (9000)
- EMI Replacement One-Way Valve (495)
- MEDSOURCE Laryngoscope Handle, Silver (MS-46000)
- BIOFREEZE Biofreeze, Pump Bottle, 16 oz. (31116)
- MEDSOURCE Strap, Black, 60 in. L (MS-ST393)
- Emi Diagnostic Equipment