Shop All First Aid Kits
Emi
Response/Traffic Emergency Medical Kit, Nylon
Mfr # 477
Zoro # G3236060
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) 1" x 3" Adhesive Bandages, (12) AA Batteries, (2) 3" x 3" Sterile Pads, (2) Ammonia Inhalants, (2) Burn/Blood Stopper Bandages, (2) Large Ice Packs, (2) Sting Swabs, (2) Triple Antibiotic Ointment, (4) Flashback Three Rubber Disc Holders, (4) Hand Warmers, (4) Latex Glove, (4) Red Flashback Three Light Batons, (6) Antimicrobial Hand Wipes, 1/2 " Adhesive Tape, 12 in 1 Pocket Rescue Tool, 3" Sterile Conforming Bandage, 4 Pocket Cardura Holster, 4-1/2 " Bandage Scissor, 4-1/2 " Splinter Forceps, 511 Rescue Tool, 6" Green 12 hr. Lightstick, 6" Yellow 12 hr. Lightstick, Antimicrobial Hand Wipe, Auto Trunk Key, Auto Window Punch, CPR Lifeshield, 1 Deluxe EMS Shears, Disposable Penlight, EMI Flexible Splint, Hand Sanitizer, Holster, Large Warmer Pack, Lifesaver Hammer, Pair Latex Gloves, Quick-Aid First Aid Kit, Quick-Pik Door Opener, Rain Poncho, Seat Belt Cutter, Starlite Waterproof Flashlight, 1 Thermal Rescue Blanket
- First Aid Kit Type Kit
- Case Material Nylon
- Material Nylon Cordura
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 477
- Zoro # G3236060
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 9 in |
Width | 20 in |
Depth | 12 1/2 in |
Details
Includes | (10) 1" x 3" Adhesive Bandages, (12) AA Batteries, (2) 3" x 3" Sterile Pads, (2) Ammonia Inhalants, (2) Burn/Blood Stopper Bandages, (2) Large Ice Packs, (2) Sting Swabs, (2) Triple Antibiotic Ointment, (4) Flashback Three Rubber Disc Holders, (4) Hand Warmers, (4) Latex Glove, (4) Red Flashback Three Light Batons, (6) Antimicrobial Hand Wipes, 1/2 " Adhesive Tape, 12 in 1 Pocket Rescue Tool, 3" Sterile Conforming Bandage, 4 Pocket Cardura Holster, 4-1/2 " Bandage Scissor, 4-1/2 " Splinter Forceps, 511 Rescue Tool, 6" Green 12 hr. Lightstick, 6" Yellow 12 hr. Lightstick, Antimicrobial Hand Wipe, Auto Trunk Key, Auto Window Punch, CPR Lifeshield, 1 Deluxe EMS Shears, Disposable Penlight, EMI Flexible Splint, Hand Sanitizer, Holster, Large Warmer Pack, Lifesaver Hammer, Pair Latex Gloves, Quick-Aid First Aid Kit, Quick-Pik Door Opener, Rain Poncho, Seat Belt Cutter, Starlite Waterproof Flashlight, 1 Thermal Rescue Blanket |
First Aid Kit Type | Kit |
Case Material | Nylon |
Material | Nylon Cordura |
Glow-in-the-Dark | No |
Header | First Aid |
Color | Navy Blue |
Subject Matter | Emergency |
Features | The Response Kit Features the Flashback Three(TM) Led Flare Kit (4Pack) and the Versatile 511 Tool(TM) With Its Gas Shut-Off, Pry Axe Head, Etc. the Road Warriors(TM) Padded Nylon Cordura Case Has An Adjustable Center Section With Up to Eleven Compartments to Keep All Equipment Organized and Clearly Visible. it also Has Two Padded Zippered End Pockets to Accommodate the Led Flares the Case also Has a Top Carrying Handle and An Adjustable/Detachable Rifle Sling Style Strap |
People Served | 2 to 3 |
Kit Type | Response/Traffic |
Number of Pockets | 11 |
Number of Components | 85 |
Item | Emergency Medical Kit |
Description
Emergency Medical Kit, Response/Traffic, Number of Components 85, People Served 2 to 3, Case Material Nylon, Color Navy Blue, Number of Pockets 11, Height 9 in, Width 20 in, Depth 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKAL Cold Pack Large Boxed For Instant Relief Of Aches & Pain From Swelling (70201)
- AFS Church Truck - Gold (11020)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK25 (1-825)
- MEDI-FIRST Bulk Burn Care Kit, Plastic (89610)
- EMI Bulk Basic Response Kit, Nylon (9126)
- EMI Magill Catheter Forcep Adult 10" (2760)
- EMI Seat Belt Cutter, Plastic (4002)
- EMI EMS/Trauma/Response Rapid Response Refill Kit, Plastic (874)
- EMI Vehicle First Aid Kit, Black, Nylon (454)
- EMI EMS/Trauma/Response Trauma Kit, Nylon (822)
- ACME UNITED First Aid Only FAE-3030 SmartCompliance Refill Knuckle Metal Detectable Bandages, Blue, 20/Box (FAE-3030)
- Emi First Aid Kits