Emi

Response/Traffic Emergency Medical Kit, Nylon


product price: $212.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Includes (10) 1" x 3" Adhesive Bandages, (12) AA Batteries, (2) 3" x 3" Sterile Pads, (2) Ammonia Inhalants, (2) Burn/Blood Stopper Bandages, (2) Large Ice Packs, (2) Sting Swabs, (2) Triple Antibiotic Ointment, (4) Flashback Three Rubber Disc Holders, (4) Hand Warmers, (4) Latex Glove, (4) Red Flashback Three Light Batons, (6) Antimicrobial Hand Wipes, 1/2 " Adhesive Tape, 12 in 1 Pocket Rescue Tool, 3" Sterile Conforming Bandage, 4 Pocket Cardura Holster, 4-1/2 " Bandage Scissor, 4-1/2 " Splinter Forceps, 511 Rescue Tool, 6" Green 12 hr. Lightstick, 6" Yellow 12 hr. Lightstick, Antimicrobial Hand Wipe, Auto Trunk Key, Auto Window Punch, CPR Lifeshield, 1 Deluxe EMS Shears, Disposable Penlight, EMI Flexible Splint, Hand Sanitizer, Holster, Large Warmer Pack, Lifesaver Hammer, Pair Latex Gloves, Quick-Aid First Aid Kit, Quick-Pik Door Opener, Rain Poncho, Seat Belt Cutter, Starlite Waterproof Flashlight, 1 Thermal Rescue Blanket
  • First Aid Kit Type Kit
  • Case Material Nylon
  • Height 9 in
  • Material Nylon Cordura
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 9 in
Width 20 in
Depth 12 1/2 in

Details

Includes (10) 1" x 3" Adhesive Bandages, (12) AA Batteries, (2) 3" x 3" Sterile Pads, (2) Ammonia Inhalants, (2) Burn/Blood Stopper Bandages, (2) Large Ice Packs, (2) Sting Swabs, (2) Triple Antibiotic Ointment, (4) Flashback Three Rubber Disc Holders, (4) Hand Warmers, (4) Latex Glove, (4) Red Flashback Three Light Batons, (6) Antimicrobial Hand Wipes, 1/2 " Adhesive Tape, 12 in 1 Pocket Rescue Tool, 3" Sterile Conforming Bandage, 4 Pocket Cardura Holster, 4-1/2 " Bandage Scissor, 4-1/2 " Splinter Forceps, 511 Rescue Tool, 6" Green 12 hr. Lightstick, 6" Yellow 12 hr. Lightstick, Antimicrobial Hand Wipe, Auto Trunk Key, Auto Window Punch, CPR Lifeshield, 1 Deluxe EMS Shears, Disposable Penlight, EMI Flexible Splint, Hand Sanitizer, Holster, Large Warmer Pack, Lifesaver Hammer, Pair Latex Gloves, Quick-Aid First Aid Kit, Quick-Pik Door Opener, Rain Poncho, Seat Belt Cutter, Starlite Waterproof Flashlight, 1 Thermal Rescue Blanket
First Aid Kit Type Kit
Case Material Nylon
Material Nylon Cordura
Glow-in-the-Dark No
Header First Aid
Subject Matter Emergency
Color Orange
Features The Response Kit Features the Flashback Three(TM) Led Flare Kit (4Pack) and the Versatile 511 Tool(TM) With Its Gas Shut-Off, Pry Axe Head, Etc. the Road Warriors(TM) Padded Nylon Cordura Case Has An Adjustable Center Section With Up to Eleven Compartments to Keep All Equipment Organized and Clearly Visible, It also Has Two Padded Zippered End Pockets to Accommodate the Led Flares the Case also Has a Top Carrying Handle and An Adjustable/Detachable Rifle Sling Style Strap
People Served 2 to 3
Kit Type Response/Traffic
Item Emergency Medical Kit
Number of Components 85
Number of Pockets 11

Description

Emergency Medical Kit, Response/Traffic, Number of Components 85, People Served 2 to 3, Case Material Nylon, Color Orange, Number of Pockets 11, Height 9 in, Width 20 in, Depth 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.