Shop All Medical Equipment Bags & Cases
Emi
Response Bag, Beige, 10" L
Mfr # 9314
Zoro # G1458103
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Closure Type Buckle
- Height 2 in
- Features (2) Side Pockets, Dual Front Pockets, Sling Style Strap with Reinforced Steel Rings and Hooks
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 9314
- Zoro # G1458103
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 2 in |
Width | 17 in |
Length | 10 in |
Details
Item | Response Bag |
Material | Nylon |
Color | Beige |
Closure Type | Buckle |
Features | (2) Side Pockets, Dual Front Pockets, Sling Style Strap with Reinforced Steel Rings and Hooks |
Description
Response Bag, Height 2 in, Width 17 in, Length 10 in, Material Nylon, Beige, Closure Type Buckle, Features (2) Side Pockets, Dual Front Pockets, Sling Style Strap with Reinforced Steel Rings and Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply Electric Foot Warmer Heating Pad (265298KEZ)
- DIAL Conditioner 1 oz., PK288 (D00024)
- MEDI-FIRST Consumer Kit, 121 pcs. (40120)
- FIRST AID ONLY ANSI Class B+ Refill with Medications, 4-Shelf, 1,428 Pieces (90625)
- EMI Bag/Tote, Pro Response Basic Bag, Orange, 1000 Denier Nylon (867)
- EMI Fanny Pack, Nylon, Navy, 10inx6inx5in (450 NAVY BLUE)
- EMI Disaster Response Kit, 58 Piece, Yellow (480)
- EMI Intubation Case, Orange, 23" L (842)
- EMI Bag/Tote, Pro Response Bag, Orange, Nylon (837)
- EMI Fanny Pack, Nylon, Yellow, 10inx6inx5in. (460 YELLOW)
- EMI Bag/Tote, Airway Trauma Response Bag, Orange, 1000 Denier Nylon (879)
- Emi Medical Equipment Bags & Cases