Shop All Utility Knives
Emi
Rescuer Knife Serrated, 7 1/2 in L
Mfr # 430
Zoro # G4405922
original price:
$18.75
9% off
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Serrated Edge
- Blade Material Stainless steel
- Application Cuts Straps, Cloth, Rope, Breaks Glass
- Handle Material Plastic
- Number of Blades 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 430
- Zoro # G4405922
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 1/2 in |
Overall Length | 7 1/2 in |
Blade Length | 3 in |
Details
Blade Type | Serrated Edge |
Blade Material | Stainless steel |
Application | Cuts Straps, Cloth, Rope, Breaks Glass |
Handle Material | Plastic |
Item | Rescuer Knife |
Number of Blades | 1 |
Features | Comes With a Star of Life Emblem Inlay, Lightweight Knife has a Stainless Steel Serrated Blade With a Rounded Tip for Safety |
Overall Thickness | 0.25 in |
Handle Color | Black |
Handle Type | Ergonomic |
Includes | Nylon Cordura Belt Holster |
Number of Blades Included | 1 |
Weight | 0.2 lb |
Tools Included | Sweat Belt Cutter, Window Punch |
Handle Style | Ergonomic |
Blade Edge Type | Serrated |
Replaceable Blade | Yes |
Description
Rescuer Knife, Application Multipurpose, Blade Length 3 in, Blade Material Stainless Steel, Blade Type Serrated, Blade Edge Type Serrated, Handle Color Black, Handle Material Plastic, Handle Style Ergonomic, Includes Nylon Cordura Belt Holster, Overall Length 7 1/2 in, Overall Thickness 0.25 in, Overall Width 1/2 in, Replaceable Blade Yes, Tools Included Sweat Belt Cutter, Window Punch, Weight 0.2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 8", 1" Cap., Black (1NYB2)
- AIRCAT .6 Hp 3/8" Composite Reversible Drill (4338)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 7 mm-Spline (JSCVM07)
- OSG Screw Machine Drill Bit, 12.10 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8701210)
- EMI Rescue Knife Serrated, 7 1/2 in L (432)
- EMI Rescue Tool Safety Recessed, 9-1/2" L (4006)
- SAN JAMAR Safety Klever Cutter, 3PK Safety Recessed, 3 PK (SAN KK403)
- HYDE Top Slide Utility Knife w/ 1 Blade (42070)
- WESTCOTT ACM 6.15 in. Safety Ceramic Blade Box Cutter Knife, Green (WE472222)
- BETA Utility Knife, 25mm, 1 Blade (017730000)
- WARNER 13 Point 9MM Auto Retractable Safety Snap‐Off Knife w/ 1 Blade (10841)
- Emi Knives, Cutters & Snips