Shop All EMT Supplies
Emi
Rescue Tool, 1/4", 3" L
Mfr # 664
Zoro # G1566980
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 3 in
- Width 2 in
- Disposable No
- Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 664
- Zoro # G1566980
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 3 in |
Width | 2 in |
Height | 1/4 in |
Details
Item | Rescue Tool |
Color | Blue |
Disposable | No |
Material | Plastic |
For Use With | First Response Situations, Emergency Scenes |
Includes | Compass, LED Light, Screwdriver, Slot Screwdriver, Butterfly Screw Wrench, Can Opener, Knife Edge, Ruler, Bottle Opener, Socket Wrench, Magnifier |
Description
Rescue Tool, Color Blue, Disposable No, Material Plastic, Height 1/4 in, Length 3 in, Width 2 in, For Use With First Response Situations, Emergency Scenes, Includes Compass, LED Light, Screwdriver, Slot Screwdriver, Butterfly Screw Wrench, Can Opener, Knife Edge, Ruler, Bottle Opener, Socket Wrench, Magnifier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gauze Wrap, Non-Sterile, White, Gauze, Box (9999-0502)
- BLISTEX DCT None Scent Daily Conditioning Lip Treatment 0.25 oz , 12PK (26120)
- CELOX Stop Bleed Kit, EMS/Trauma/Response, Nylon (MS-ISBKCT004)
- ZORO SELECT Antiseptic Wipes, Wipes, 0.500 oz., PK10 (21412)
- EMI Flat Pac Response Kit, Orange (843)
- EMI Medical Shears, Black, 7-1/4" L (1097)
- EMI Search and Rescue Response Kit Medical Supply Refill Kit (512)
- EMI EMS Shear, 7-1/4 In. L, Black (1095 BLACK)
- EMI Search/Rescue Response Kit(TM), Black (508)
- EMI Thumb Dressing Forcep, 5" (2210)
- FABRICATION ENTERPRISES Fabrication Enterprises 50-5132-48 48 in. Gait Belt; Safety Quick Release Buckle (50-5132-48)
- Emi EMT Supplies