Shop All Diagnostic and Monitoring Instruments and Supplies
Emi
Rescue Tool, 1", 11-1/2" L
Mfr # 7004
Zoro # G1458200
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Blade, Mounting Cradle
- Material Plastic, Steel
- Color Orange
- For Use With Emergency Scenes, First Response Situations
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 7004
- Zoro # G1458200
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 1 in |
Width | 5 1/2 in |
Length | 6 3/4 in |
Details
Item | Emergency Hammer Tool |
Includes | Blade, Mounting Cradle |
Material | Plastic, Steel |
Color | Orange |
For Use With | Emergency Scenes, First Response Situations |
Disposable | No |
Description
Emergency Hammer Tool, Color Orange, Disposable No, Material Plastic, Steel, Height 1 in, Length 6 3/4 in, Width 5 1/2 in, For Use With Emergency Scenes, First Response Situations, Includes Blade, Mounting Cradle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Finger Ring Cutter, 5-1/4 In L (3235)
- MEDLINE Gauze, Sponge, Ns, 12-Ply, 2"x2", PK200 (PRM21212C)
- INVACARE 14 Inch Full Length Wheelchair Padded Armrests Black - Pack Of 10, 10PK (1035448-10)
- FIRST AID ONLY Refill, Dressing, Burn, Sc, 4X4 (FAE7012)
- EMI Bite Stick, 1/4", 6-1/2" L (676)
- EMI Replacement One-Way Valve (495)
- EMI Ring Cutter, Silver, 7-1/2" L (3222)
- EMI Rescue Tool, 2", 11" L (9000)
- HOUSE Auto Foundat Vent; Brown (HO564699)
- DEFIBTECH Pediatric Electrode Pads, 12 In. L, PR (DDP-201TR)
- WRAP-IT 2.25 in. L Multicolored Polypropylene Cable Labels (410-CL-MD-MC)
- Emi Diagnostic Equipment