Shop All Utility Knives
Emi
Rescue Knife Serrated, 8 1/4 in L
Mfr # 420
Zoro # G1566028
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Serrated Edge
- Blade Material Stainless steel
- Blade Length 3 1/2 in
- Number of Blades 0
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 420
- Zoro # G1566028
- Country of Origin China
- Category Utility Knives
Dimensions
Blade Length | 3 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 8 1/4 in |
Details
Blade Type | Serrated Edge |
Blade Material | Stainless steel |
Number of Blades | 0 |
Item | Rescue Knife |
Handle Color | Black |
Handle Type | Textured grip |
Application | Cutting |
Handle Material | Rubber |
Overall Thickness | 0.5 in |
Features | Handy Belt Clip, Hard Rubber Inlay Handle for a Sure Grip, Thumb Stud for Easy One Hand Opening |
Weight | 0.3 lb |
Blade Edge Type | Half Serrated |
Tools Included | Serrated Blade |
Grip Material | Rubber |
Replaceable Blade | Yes |
Handle Style | Textured |
Description
Rescue Knife, Application Cutting, Blade Length 3 1/2 in, Blade Material Stainless Steel, Blade Type Serrated, Blade Edge Type Half Serrated, Grip Material Rubber, Handle Color Black, Handle Material Rubber, Handle Style Textured, Overall Length 8 1/4 in, Overall Thickness 0.5 in, Overall Width 1 1/2 in, Replaceable Blade Yes, Tools Included Serrated Blade, Weight 0.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP AIR Recipro Saw (Gear Type) (SP-7610)
- RIDGID Bulb Auger, 7/8 In. W, Steel (T-203)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 22mm (1222MSC)
- GREENLEE Punch-Rd 2.500 Conduit (1429AV)
- EMI Rescue Tool Safety Recessed, 9-1/2" L (4006)
- EMI Rescue Knife Serrated, 7 1/2 in L (432)
- EMI Rescuer Knife Serrated, 7 1/2 in L (430)
- MILWAUKEE TOOL Lockback Pocket Knife (48-22-1940)
- KLEIN TOOLS Pocket Knife Drop Point, 6 1/4 in L (44001)
- KLEVER Hook Cutter, Plastic 7 in L (KCJ-XC-35Y)
- SLICE Utility Knife Utility, 6 in L (10550)
- Emi Knives, Cutters & Snips