Shop All Utility Knives
Emi
Rescue Knife Serrated, 7 3/4 in L
Mfr # 426
Zoro # G1456520
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Serrated Edge
- Blade Material Stainless steel
- Application Cutting Webbing, EMS Rescue
- Handle Color Black
- Handle Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 426
- Zoro # G1456520
- Country of Origin China
- Category Utility Knives
Dimensions
Blade Length | 3 in |
Overall Width | 1 1/2 in |
Overall Length | 7 3/4 in |
Details
Blade Type | Serrated Edge |
Blade Material | Stainless steel |
Application | Cutting Webbing, EMS Rescue |
Handle Color | Black |
Handle Material | Rubber |
Features | Stainless Steel Blade With a Rounded Tip to Ensure a Safe and a More Controlled Use Around Patients |
Number of Blades | 3 |
Handle Type | Textured grip |
Item | Rescue Knife |
Overall Thickness | 0.5 in |
Blade Edge Type | Serrated |
Grip Material | Rubber |
Weight | 0.2 lb |
Tools Included | Serrated Blade |
Handle Style | Textured |
Replaceable Blade | Yes |
Description
Rescue Knife, Application Multipurpose, Blade Length 3 in, Blade Material Stainless Steel, Blade Type Serrated, Blade Edge Type Serrated, Grip Material Rubber, Handle Color Black, Handle Material Rubber, Handle Style Textured, Overall Length 7 3/4 in, Overall Thickness 0.5 in, Overall Width 1 1/2 in, Replaceable Blade Yes, Tools Included Serrated Blade, Weight 0.2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXXO 13 Piece Drive Pin Set Punch (0034)
- CAMPBELL HAUSFELD Air Ratchet, 3/8" (TL050101AV)
- REMCO Paddle Scraper without Holes, 40L, White (67755)
- C.K Heavy Duty Wire Cutters 250mm (T3961A-10)
- EMI Rescuer Knife Serrated, 7 1/2 in L (430)
- EMI Rescue Knife Serrated, 7 1/2 in L (432)
- EMI Rescue Tool Safety Recessed, 9-1/2" L (4006)
- STANLEY Stanley 5 Self Retracting Utility Knife (680-10-189C)
- IRWIN Safety Knife Rounded Safety Blade, 6 in L (2088600)
- SPARCO Fast Point Snap Off Blade Knife, 5-3/4", Yellow/Black (SPR01470)
- OLFA Snap-Off Utility Knife Snap-Off, 7 1/2 in L (XH-1)
- Emi Knives, Cutters & Snips