Shop All Topical Ointments, Creams, and Antiseptics
Emi
Replacement Blade, SS
Mfr # 3236
Zoro # G3945943
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable No
- Color Silver
- Industry Type Healthcare
- For Use With Ring Cutter
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 3236
- Zoro # G3945943
- Country of Origin Pakistan
- Category Topical Ointments, Creams, and Antiseptics
Details
Item | Replacement Blade |
Disposable | No |
Color | Silver |
Industry Type | Healthcare |
For Use With | Ring Cutter |
Material | Stainless Steel |
Description
Replacement Blade, Color Silver, Disposable No, Material Stainless Steel, For Use With Ring Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 4 in x 16 ft RAPP-IT PIPE REPAIR KIT BANDAGE (RAP164)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person (FAO-112)
- ALWAYS Ultra Thin Pads with Wings, Size 2, Long, Super Absorbent, PK32 (97020PK)
- HONEYWELL Gauze Bandage, Sterile, White, PK2 (020630)
- EMI Finger Ring Cutter, 5-1/4 In L (3235)
- PAYA Lotion, , Organics, 1gal, 4PK (PAYA015-00)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (203735)
- SWAN 16 Oz. 70% Isopropyl Rubbing Alcohol (1000033127)
- FIRST AID ONLY Alcohol Cleansing Pads, Dispenser Box, PK100 (H305)
- WATERJEL First Aid Antiseptic, Spray, 2 oz. (ALS2-24)
- DYNAREX Instant Cold Pack, White, 5inL x 9inW, PK24 (4512)
- Emi Topical Ointments, Creams, and Antiseptics