Shop All First Aid Kits
Emi
Quick Aid First Aid Kit, Personal
Mfr # 453
Zoro # G4430072
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (2) 3 in x 3 in Sterile Pads, (10) 1 in x 3 in Adhesive Bandages, (1) 3 in Sterile Conforming Bandage, (1) 1/2 in Adhesive Tape, (6) Antimicrobial Hand Wipes, (2) Triple Antibiotic Ointment, (2) Sting Swabs, (2) Ammonia Inhalants, (4) Latex Gloves, (1) 4-1/2 in Bandgae Scissor, (1) 4-1/2 in Splinter Forcep, (1) Disposable Penlight, (1) Four Pocket Nylon Cordura Style Holster
- Case Material 1000 Denier Cordura Nylon
- Height 2 in
- Material Nylon Cordura
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 453
- Zoro # G4430072
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 2 in |
Width | 5 in |
Depth | 2" |
Length | 6 1/4 in |
Details
First Aid Kit Type | Kit |
Includes | (2) 3 in x 3 in Sterile Pads, (10) 1 in x 3 in Adhesive Bandages, (1) 3 in Sterile Conforming Bandage, (1) 1/2 in Adhesive Tape, (6) Antimicrobial Hand Wipes, (2) Triple Antibiotic Ointment, (2) Sting Swabs, (2) Ammonia Inhalants, (4) Latex Gloves, (1) 4-1/2 in Bandgae Scissor, (1) 4-1/2 in Splinter Forcep, (1) Disposable Penlight, (1) Four Pocket Nylon Cordura Style Holster |
Case Material | 1000 Denier Cordura Nylon |
Material | Nylon Cordura |
Glow-in-the-Dark | No |
Header | First Aid |
Language | English |
Subject Matter | Emergency |
Color | Black |
Features | Quick Aid(TM) Has All the Essential First Aid Supplies and More to Treat Basic Emergencies. the Durable Cordura Pouch Has Four Pockets With Hook and Loop Fastener Closures. it Fits Easily on Belts, Inside Cargo Pockets, Glove Compartments, Etc. Quick Aid(TM) is Ideal for First Responders, Fire Fighters, Police Officers, Etc. When the Need for a Basic First Aid Kit is Required |
Item | Quick Aid First Aid kit |
Industry Type | Healthcare |
Number of Components | 34 |
Description
Quick Aid First Aid kit, Color Black, Height 2 in, Length 6 1/4 in, Width 5 in, Includes (2) 3 in x 3 in Sterile Pads, (10) 1 in x 3 in Adhesive Bandages, (1) 3 in Sterile Conforming Bandage, (1) 1/2 in Adhesive Tape, (6) Antimicrobial Hand Wipes, (2) Triple Antibiotic Ointment, (2) Sting Swabs, (2) Ammonia Inhalants, (4) Latex Gloves, (1) 4-1/2 in Bandgae Scissor, (1) 4-1/2 in Splinter Forcep, (1) Disposable Penlight, (1) Four Pocket Nylon Cordura Style Holster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIXODENT Fixodent Tube Original .75 oz., PK24 (30037)
- ZORO SELECT First Aid Kit, Fabric, 25 Person (59327)
- FIRST AID ONLY First Aid Refill , f/ 2 Shelf B+ Cabinet, 446-piece, WE (FAO90618)
- FIRST AID ONLY Gauze Pad, Sterile, 3 in. L x 3 in. W, PK8 (AN206)
- EMI Disaster Response Kit, 63 Piece, Orange (471)
- EMI Bulk Emergency Preparedness Kit, Nylon (9120)
- EMI Bulk Basic Response Kit, Nylon (9126)
- EMI EMS/Trauma/Response Rapid Response Pac, Nylon (872)
- EMI EMS/Trauma/Response Flat Pac Mini Refill, Plastic (895)
- EMI Magill Catheter Forcep Adult 10" (2760)
- PROPAC Level 1 Bleeding Control Molle Kit, Orange (K3551-MOLLE-ORG)
- Emi First Aid Kits