Shop All EMT Supplies
Emi
Pro Response(TM) Backpack Complete
Mfr # 486
Zoro # G3814953
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Number of Components 151
- Width 12 in
- Height 23 in
- People Served 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 486
- Zoro # G3814953
- Country of Origin Multiple
- Category EMT Supplies
Dimensions
Width | 12 in |
Height | 23 in |
Depth | 9 in |
Details
Item | Pro Response(TM) Backpack Complete |
Color | Orange |
Number of Components | 151 |
People Served | 4 |
Includes | (10) 3 in x 3 in Sterile Pads, (10) Alcohol Prep Pads, (10) Ammonia Inhalants, (10) Povidone Prep Pads, (10) Triple Antibiotic Ointments, (2) 3 in Sterile Conforming Bandages, (2) 4 in Sterile Conforming Bandages, (2) 4 in x 4 in Burnaid Dressings, (2) Bio Hazard Bags, (2) Molded Surgical Masks, (2) Triangular Bandages, (20) 4 in x 4 in Sterile Pads, (20) Antimicrobial Hand Wipes, (4) 5 in x 9 in Abdominal Pads, (4) 5 in x 9 in Ice Packs, (4) Eye Pads, (6) Nitrile Gloves, 1 in Adhesive Tape, 1/2 in Adhesive Tape, 3 in Elastic Bandage, 4 1/2 in Crinkle Gauze Roll, 4 1/2 in Splinter Forceps, 4 in Elastic Bandage, 5 1/2 in Bandage Scissor, 5 1/2 in Straight Kelly Forceps, 8 in x 8 in Burnaid Dressing, 1 Adult Nylon Blood Pressure Cuff, Box of 1 in x 3 in Adhesive Bandages, Box Sting Swabs, Cervical Collar, Deluxe Shear, Disposable Airway Kit, 1 Dual Head Stethoscope, EMI Splint, Eye Wash, Finger Ring Cutter, Instant Glucose, Lifesaver CPR Mask Kit, Lifesaver Plus Seat Belt Cutter, Multi Trauma Dressing, 1 Penlight, Plastic Bite Stick, Starpower Flashlight, Sterile Burn Sheet, 1 Thermal Rescue Blanket, 1 Tourniquet, Window Punch |
Number of Pockets | 7 |
Case Material | Nylon |
Description
Pro Response(TM) Backpack Complete, EMS/Trauma/Response, Number of Components 151, People Served 4, Case Material Nylon, Color Orange, Number of Pockets 7, Height 23 in, Width 12 in, Depth 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Snap Couplng 2.2 gpm Starlight (12365000)
- NOURISH BEAUTE Hair Growth Shampoo (200-1250-0001)
- ZORO SELECT Splint, Yellow, Foam, 4" W (7010-0404)
- MEDLINE Sphygmomanometer, Large, Adult Handheld, Blue (MIIMDS9413)
- EMI EMS Shear, 7-1/4 In. L, Neon Orange (1095 NEON ORANGE)
- EMI Fanny Pack, Olive Drab, 6" L (9318)
- EMI Colormed Kelly Forcep, 5.5" Blue (704)
- EMI Molle-Pac Trauma Kit(TM), 43 Components (9110)
- EMI Mosquito Forcep, Straight 5" (1720)
- EMI Emergency Response Holster, Black (680)
- FIELDTEX Trauma Bag, 1000 Denier Cordura® Case, Red (82200 R BAG ONLY)
- Emi EMT Supplies