Shop All Medical Equipment Bags & Cases
Emi
Pro Response Backpack Complete Refill Kit
Mfr # 488
Zoro # G0573519
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) 3 in x 3 in Sterile Pads, (10) Alcohol Prep Pads, (10) Ammonia Inhalants, (10) Povidone Prep Pads, (10) Triple Antibiotic Ointment, (2) 3 in Sterile Conforming Bandages, (2) 4 in Sterile Conforming Bandages, (2) Bio Hazard Bags (10 inx12 in), (2) Burnaid Dressing 4 inx 4 in, (2) Molded Surgical Masks, (2) Triangular Bandages, (20) 4 in x 4 in Sterile Pads, (20) Antimicrobial Hand Wipes, (4) 5 in x 9 in Abdominal Pads, (4) Eye Pads, (4) Instant Ice Packs (5 in x 9 in), (6) Nitrile Gloves, 1 in Adhesive Tape, 1/2 in Adhesive Tape, 3 in Elastic Bandage, 4 1/2 in Krinkle Gauze Roll, 4 in Elastic Bandage, Box of 1 in x 3 in Adhesive Bandages, Box Sting Swabs, Burnaid Dressing 8 inx 8 in, Disposable Airway Kit, EMI Splint, Eye Wash (4 oz), Instant Glucose, Multi Trauma Dressing, Plastic Bite Stick, Sterile Burn Sheet, 1 Thermal Rescue Blanket
- Number of Components 134
- People Served 15
- Height 4 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 488
- Zoro # G0573519
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 4 in |
Width | 14 in |
Depth | 12 in |
Details
Item | Pro Response Backpack Complete Refill Ki |
Includes | (10) 3 in x 3 in Sterile Pads, (10) Alcohol Prep Pads, (10) Ammonia Inhalants, (10) Povidone Prep Pads, (10) Triple Antibiotic Ointment, (2) 3 in Sterile Conforming Bandages, (2) 4 in Sterile Conforming Bandages, (2) Bio Hazard Bags (10 inx12 in), (2) Burnaid Dressing 4 inx 4 in, (2) Molded Surgical Masks, (2) Triangular Bandages, (20) 4 in x 4 in Sterile Pads, (20) Antimicrobial Hand Wipes, (4) 5 in x 9 in Abdominal Pads, (4) Eye Pads, (4) Instant Ice Packs (5 in x 9 in), (6) Nitrile Gloves, 1 in Adhesive Tape, 1/2 in Adhesive Tape, 3 in Elastic Bandage, 4 1/2 in Krinkle Gauze Roll, 4 in Elastic Bandage, Box of 1 in x 3 in Adhesive Bandages, Box Sting Swabs, Burnaid Dressing 8 inx 8 in, Disposable Airway Kit, EMI Splint, Eye Wash (4 oz), Instant Glucose, Multi Trauma Dressing, Plastic Bite Stick, Sterile Burn Sheet, 1 Thermal Rescue Blanket |
Number of Components | 134 |
People Served | 15 |
Case Material | Plastic |
Number of Pockets | 0 |
Description
Pro Response Backpack Complete Refill Ki, EMS/Trauma/Response, Refill Kit, Number of Components 134, People Served 15, Case Material Plastic, Number of Pockets 0, Height 4 in, Width 14 in, Depth 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Roller Frame Assembly (5711085)
- FIRST AID ONLY 10 Person ANSI Class A Refill, 71 Pieces (90782)
- MEDIQUE Aleve(R) Naproxen, Tablet, 220mg, PK50 (48850)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Medium, 32"-44", 40PK (1274)
- EMI Trauma Bag, Nylon, Orange, 17"x10"x7" (620)
- EMI Vital Signs Triage Notepads, 5 Pack (690)
- EMI Intubation Case, Orange, 23" L (842)
- EMI Step-In Gear Bag (852)
- EMI Trauma Bag, Nylon, Navy, 20"x12-1/2"x9" (804)
- EMI Fanny Pack, Nylon, Orange, 10inx6inx5in. (442 ORANGE)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 13x18", 4mL, Clear, PK500 (Z4.1318)
- Emi Medical Equipment Bags & Cases