Shop All Medical Equipment Bags & Cases
This Product is Discontinued
Emi
Personal Survival Kit, 60 Piece, Orange (Discontinued)
Mfr # 470
Zoro # G3235832
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Nylon Cordura
- Includes Survivor 4 In 1 Flashlight, (2) Screwdrivers, Cap and Can Opener, Knife Edge Position and Butterfly Wrench, Ruler, Magnifying Glass, Compass and Light, 12 In One Tool, Survival Whistle, Waterproof Flashlight, EMS Shears, (2) Hand Warmers, Large Hand Warmer, (4) Thermal Rescue Blankets, (2) 6 in Green 12 Hr. Light Sticks, (4) Molded Masks, (2) CPR Lifeshields, (4) Instant Ice Packs 4 inx5 in, Burn/Blood Stopper Bandage, (2) 5 in x 9 in Dressings, (2) 3 in x 3 in Sterile Pads, (10) 1 in x 3 in Adhesive Bandages, 3 in Sterile Conforming Bandages,1/2 in Adhesive Tape, (6) Antimicrobial Hand Wipes, (2) Triple Antibiotic Ointment, (2) Sting Swabs, (2) Ammonia Inhalants, (4) Latex Gloves, 4-1/2 in Bandage Scissors, 4-1/2 in Splinter Forceps, Disposable Penlight
- Number of Components 60
- Color Orange
- People Served 3 to 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 470
- Zoro # G3235832
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 6 in |
Width | 9 in |
Length | 14 in |
Details
Item | Personal Survival Kit |
Material | Nylon Cordura |
Includes | Survivor 4 In 1 Flashlight, (2) Screwdrivers, Cap and Can Opener, Knife Edge Position and Butterfly Wrench, Ruler, Magnifying Glass, Compass and Light, 12 In One Tool, Survival Whistle, Waterproof Flashlight, EMS Shears, (2) Hand Warmers, Large Hand Warmer, (4) Thermal Rescue Blankets, (2) 6 in Green 12 Hr. Light Sticks, (4) Molded Masks, (2) CPR Lifeshields, (4) Instant Ice Packs 4 inx5 in, Burn/Blood Stopper Bandage, (2) 5 in x 9 in Dressings, (2) 3 in x 3 in Sterile Pads, (10) 1 in x 3 in Adhesive Bandages, 3 in Sterile Conforming Bandages,1/2 in Adhesive Tape, (6) Antimicrobial Hand Wipes, (2) Triple Antibiotic Ointment, (2) Sting Swabs, (2) Ammonia Inhalants, (4) Latex Gloves, 4-1/2 in Bandage Scissors, 4-1/2 in Splinter Forceps, Disposable Penlight |
Number of Components | 60 |
Color | Orange |
People Served | 3 to 4 |
Features | It Has All the Necessary Equipment Needed During and After a Disaster Situation. a Valuable Asset to the Kit is the Survivor Hand Cranked Flashlight That Doubles as a Cell Phone Charger That can Provide Up to a One-Hour Charge for Your Cell Phones. the Nylon Cordura Bag Has 3 Spacious Main Compartments and 2 Side Zippered End Pockets. the Inside Top Flap Has a Meshed Zippered Pocket to Hold Your Personal Belongings, Valuables, Medicine, Etc the Bag also Has a Carrying Handle and An Adjustable Detachable Sling. it is Trimmed With a Star of Life Emblem and Yellow Reflective Trim. the Survivor Disaster Kit is a Must Have Kit to Have to Prepare and Protect You, Your Family and Your Workers |
Legend Style | Symbol |
Header | First Aid |
Case Material | Nylon |
Subject Matter | Emergency |
Glow-in-the-Dark | No |
Description
Personal Survival Kit, Number of Components 60, People Served 3 to 4, Case Material Nylon, Color Orange, Height 6 in, Length 14 in, Width 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.