Shop All Mini and Specialty Flashlights
Emi
Penlight, LED, 5 lm, PK6
Mfr # 214
Zoro # G1456380
product price: $9.79
/pk 6, $1.63/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Flashlight Battery Size AAA
- Flashlight Grouping Type Disposable Penlights
- Number of Batteries 2
- Lumens 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 214
- Zoro # G1456380
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 5.0 in |
Body Dia. | 0.5 in |
Battery Size | AAA |
Overall Length | 5 in |
Body Diameter | 1/2 in |
Description
Disposable Penlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries No, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 1 m, Maximum Brightness 49 lm, Run Time at Maximum Brightness 2 hr, Weight with Batteries 3 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, IP Rating Not Rated, Mount Type Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE Emergency Lighting Ballast, 1-1/4" H (FH12-UNV-1400L-CEC)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5W)
- ILB GOLD Hid Sodium Ballast, Replacement For Philips, 71A8773-001 (71A8773-001)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 3000K, 120V (6RLD G4 07LM 30K 90CRI 120 FRPC WWH M6)
- EMI Penlight, LED, 49 lm (217)
- EMI Rainbow Penlight (212)
- EMI Inspection Flashlight, LED, 49 lm (254)
- EMI Inspection Flashlight, LED, 160 lm (886)
- EMI Penlight, LED, 5 lm, PK6 (210)
- EMI Penlight, LED, 49 lm (215)
- STEELMAN 11-Inch Mini Bend-A-Light Pro (16102)
- Emi Mini and Specialty Flashlights