Shop All Mini and Specialty Flashlights
Emi
Penlight, LED, 5 lm, PK6
Mfr # 210
Zoro # G1459698
product price: $9.99
/pk 6, $1.67/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Flashlight Battery Size AA or AAA
- Flashlight Grouping Type Emergency Penlights
- Number of Batteries 2
- Lumens 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 210
- Zoro # G1459698
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AA or AAA |
Length | 5.0 in |
Body Dia. | 0.5 in |
Body Diameter | 1/2 in |
Overall Length | 5 in |
Alternate Battery Size | AAA |
Battery Size | AA |
Description
Disposable Penlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color White, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 1 m, Maximum Brightness 49 lm, Run Time at Maximum Brightness 2 hr, Weight with Batteries 3 oz, Alternate Battery Size AAA, Includes Charger No, Beam Color White, Beam Focus Fixed, IP Rating Not Rated, Mount Type Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMOON Job Site Light, LED, Black/Orange (PL600LED110V10FT)
- FENIX 3000 Lumen Rechargeable Duty Light with Charging Cradle (WF26R)
- WESTEK Control Light Swivel 1200W (SW103CTC-4)
- ILC Replacement For ULTRAVATION, ASIH1003 (AS-IH-1003)
- EMI Penlight, LED, 49 lm (217)
- EMI Penlight, LED, 49 lm (215)
- EMI Penlight, LED, 49 lm (221)
- EMI Disposable Penlight, Six Pack (200)
- EMI Penlight, LED, 49 lm (222)
- EMI Inspection Flashlight, LED, 49 lm (254)
- PORTWEST USB Rechargable Light Clip (HV12)
- Emi Mini and Specialty Flashlights