Shop All Mini and Specialty Flashlights
Emi
Penlight, LED, 49 lm
Mfr # 222
Zoro # G1456432
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Flashlight Battery Size AAA
- Flashlight Grouping Type Pupil Gauge Penlight
- Number of Batteries 2
- Lumens 740/380/190
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 222
- Zoro # G1456432
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 5.0 in |
Body Dia. | 0.5 in |
Battery Size | AAA |
Overall Length | 5 1/4 in |
Body Diameter | 1/2 in |
Description
Penlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Blue, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 1 m, Maximum Brightness 49 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 3 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, IP Rating Not Rated, Mount Type Clip, Series Ultra Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T6/T6.5 LED Bulbs 5W (60W Equivalent) 500LM 2700K Warm White Dimmable E12 Candelabra Base 6-Pack (LR21622-6PK)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Brushed Nickel Finish (LF2007-BSN)
- GE LAMPS GE LIGHTING 375W, R40 Incandescent Heat Light Bulb (375R40/1)
- SATCO NUVO 6.5w Par20 27k Led Bulb (S29405)
- EMI Penlight, LED, 49 lm (221)
- EMI Penlight, LED, 49 lm (219)
- EMI Inspection Flashlight, LED, 160 lm (886)
- EMI Rainbow Penlight (212)
- EMI Disposable Penlight, Six Pack (200)
- EMI Penlight, LED, 49 lm (215)
- ENERGIZER LED Pen Light, 2 AAA Batteries (Included), Silver/Black (PLED23AE)
- Emi Mini and Specialty Flashlights