Shop All Mini and Specialty Flashlights
Emi
Penlight, LED, 49 lm
Mfr # 221
Zoro # G1456502
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Flashlight Battery Size AAA
- Flashlight Grouping Type Pupil Gauge Penlight
- Number of Batteries 2
- Lumens 740/380/190
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 221
- Zoro # G1456502
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 5.0 in |
Body Dia. | 0.5 in |
Body Diameter | 1/2 in |
Overall Length | 5 1/4 in |
Battery Size | AAA |
Description
Penlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Red, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 1 m, Maximum Brightness 49 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 3 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, IP Rating Not Rated, Mount Type Clip, Series Ultra Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Lu400/super5-kit (LU400/SUPER5-KIT OSRAM SYLVANIA)
- ILC Replacement for Ushio F13t5cw, 21-inch 4200k replacement light bulb lamp (F13T5CW, 21-INCH 4200K USHIO)
- DABMAR LIGHTING Spotlight, DPR20, Aluminum, Hood, BZ (DPR20-HOOD-BZ)
- ILC Replacement for TCP 32032 4100k replacement light bulb lamp (32032 4100K TCP)
- EMI Rainbow Penlight (212)
- EMI Penlight, LED, 5 lm, PK6 (210)
- EMI Penlight, LED, 49 lm (219)
- EMI Penlight, LED, 49 lm (222)
- EMI Disposable Penlight, Six Pack (200)
- EMI Penlight, LED, 49 lm (217)
- FENIX LIGHTING Mini Flashlight, 3.70" L, 550 lm, Black (PD25RSTBK)
- Emi Mini and Specialty Flashlights