Shop All Mini and Specialty Flashlights
Emi
Penlight, LED, 49 lm
Mfr # 217
Zoro # G1456572
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Flashlight Battery Size AAA
- Flashlight Grouping Type Penlight
- Number of Batteries 2
- Lumens 740/380/190
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 217
- Zoro # G1456572
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 6.0 in |
Body Dia. | 0.5 in |
Body Diameter | 1/2 in |
Battery Size | AAA |
Overall Length | 6 in |
Description
Penlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color White, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 1 m, Maximum Brightness 49 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 3 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, IP Rating Not Rated, Mount Type Clip, Series Brite Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1-Light, MR16, 12V Track Head, Gimbal Ring, White Finish (TH238)
- ILC Replacement for Light Bulb / Lamp Tub36w525 replacement light bulb lamp (TUB36W525 LIGHT BULB / LAMP)
- RADIONIC HI-TECH LED Strip Light, 279 lm, 4500K (LY515-40-CW-9)
- MAXXIMA Low Profile Strip Light (M84453)
- EMI Disposable Penlight, Six Pack (200)
- EMI Penlight, LED, 49 lm (222)
- EMI Penlight, LED, 49 lm (219)
- EMI Inspection Flashlight, LED, 160 lm (886)
- EMI Rainbow Penlight (212)
- EMI Penlight, LED, 49 lm (221)
- GROZ ENGINEERING TOOLS PVT LTD 3W COB Pocket light (LED/140)
- Emi Mini and Specialty Flashlights