Shop All Mini and Specialty Flashlights
Emi
Penlight, LED, 49 lm
Mfr # 215
Zoro # G1456408
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Flashlight Battery Size AAA
- Flashlight Grouping Type Pupil Gauge Penlight
- Number of Batteries 2
- Lumens 740/380/190
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 215
- Zoro # G1456408
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 5.0 in |
Body Dia. | 0.5 in |
Body Diameter | 1/2 in |
Battery Size | AAA |
Overall Length | 5 1/4 in |
Description
Penlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 1 m, Maximum Brightness 49 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 3 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, IP Rating Not Rated, Mount Type Clip, Series Ultra Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 64611 HLX replacement light bulb lamp (64611 HLX OSRAM SYLVANIA)
- SIGNIFY PAR38 Gimbal Ring Track Fixture, White (9038NWH)
- EXO Replacement Lens/Door, Aluminum/Glass (800-3399-0104)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26TBX/835/A/ECO)
- EMI Penlight, LED, 49 lm (221)
- EMI Inspection Flashlight, LED, 160 lm (886)
- EMI Penlight, LED, 49 lm (217)
- EMI Penlight, LED, 5 lm, PK6 (210)
- EMI Disposable Penlight, Six Pack (200)
- EMI Penlight, LED, 49 lm (222)
- LITEZALL Glow In the Dark LED Pocket Flashlight with COB LED (LA-COBSFTGLW-16/64)
- Emi Mini and Specialty Flashlights