Shop All EMT Supplies
Emi
Multipurpose Shear, Black/Orange, 7-1/2" L
Mfr # 2240
Zoro # G1460337
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Orange
- Blade End Style Rounded
- Disposable No
- Blade Material Stainless steel
- Handle Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 2240
- Zoro # G1460337
- Country of Origin China
- Category EMT Supplies
Dimensions
Overall Length | 7 1/2 in |
Details
Item | Multipurpose Shear |
Color | Black/Orange |
Blade End Style | Rounded |
Disposable | No |
Blade Material | Stainless steel |
Handle Material | Rubber |
Description
Multipurpose Shear, Overall Length 7 1/2 in, Color Black/Orange, Blade End Style Rounded, Blade Material Stainless Steel, Handle Material Rubber, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LADY SPEED STICK Lady Speed Stick Antiperspirant Invisible Dry Powder Fresh, PK12 (196369)
- SERENELIFE FiberOptic Otoscope/Auriscope-InternalEar Inspect Instrum., SLOTOSPE014 (SLOTOSPE014)
- DYNAREX Medical Blades #11 (4131)
- DUPLI-COLOR Dupli-Color DUP-45116 Omni Fill Laquer Cans (DUP-45116)
- EMI Emergency Burn Kit Advance, 25 Components (608)
- EMI EMS Shear, 5-1/2 In. L, Ble, Stainless Stel (1096 BLUE)
- EMI Flat Pac Response Kit, Orange (843)
- EMI Life-Float Seat Belt Cutter (4060)
- EMI EMS Shear, 7-1/4 In. L, Red, Stainlss Steel (1095 RED)
- EMI Lister Bandage Scissors, Silver, 5-1/2" L (1050)
- GEAR TIE Bendable SHook, 10 mm Dia Wire (GTS-01-R6)
- Emi EMT Supplies