Shop All EMT Supplies
Emi
Multipurpose Shear, Black, 8-3/4" L
Mfr # 8003
Zoro # G1922711
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Blade End Style Rounded
- Disposable No
- Handle Material Plastic
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 8003
- Zoro # G1922711
- Country of Origin Pakistan
- Category EMT Supplies
Dimensions
Overall Length | 8 3/4 in |
Details
Item | Multipurpose Shear |
Color | Black |
Blade End Style | Rounded |
Disposable | No |
Handle Material | Plastic |
Blade Material | Stainless Steel |
Description
Multipurpose Shear, Overall Length 8 3/4 in, Color Black, Blade End Style Rounded, Blade Material Stainless Steel, Handle Material Plastic, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Bed Pendant for Primus P503 Bed (SP01-TH2-1060-007)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (47091 OR)
- ERGODYNE Bag/Tote, Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing, 2 Pockets (GB5215)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK10 (62012)
- EMI First Responder Holster, Olive Drab (9220)
- EMI Search/Rescue Response Pack Complete(TM) (502)
- EMI Medical Shears, Black, 7-1/4" L (1097)
- EMI Colormed Kelly Forcep, 5.5" Blue (704)
- EMI Tourniquet, Orange, 3" L, 1" H, PVC/Rubber (9152)
- EMI Trauma Pac(TM), 81 Components, Black Color (859)
- MABIS Medical Shears, Serrated, SS, 5-1/2 In (27-757-020)
- Emi EMT Supplies