Shop All Multi-Tools
Emi
Multi-Tool
Mfr # 911
Zoro # G8928464
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material High-Carbon Steel
- Color Red
- Length 10 1/2 in
- Features 9 Functions: Pliers, Cutter, Gas Shut Off Tool, Pry Bar, Spanner Wrench, Seat Belt Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 911
- Zoro # G8928464
- Country of Origin China
- Category Multi-Tools
Dimensions
Length | 10 1/2 in |
Details
Number of Pieces | 1 |
Material | High-Carbon Steel |
Color | Red |
Features | 9 Functions: Pliers, Cutter, Gas Shut Off Tool, Pry Bar, Spanner Wrench, Seat Belt Cutter |
Item | Multi-Tool |
Disposable | No |
For Use With | Emergency Scenes, First Response Situations |
Description
Multi-Tool, Color Red, Disposable No, Material High-Carbon Steel, Length 10 1/2 in, For Use With Emergency Scenes, First Response Situations
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (53YV04)
- PACIFIC HANDY CUTTER Single Edge Razor 4 1/2 in L, 12 PK (HC100)
- INSIZE Tubular Inside Micrometer, Curved Anvil (3221-12)
- ADVANCED TECHNOLOGY PRODUCTS Nozzle, Compressed Air Blowgun, Vibro Style, OSHA Compliant (10K-ARS)
- LEATHERMAN SuperTool300 MultiTool, SS, 19 Tools (831181)
- HOME PLUS Silver Multi Tool (58140)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832379)
- I-TOOL I-Tool Irrigation Multi-Tool (46600)
- MILWAUKEE TOOL Multi-Tool and Battery, 18V, 4.2 Degree (2836-20, 48-11-1850)
- PRIME-LINE SWISS+TECH 11-in-1 Every Day Carry EDC Multi-Tool, Card Style Single Pack (ST029010)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (3 pk) (49-25-1573)
- Emi Multi-Tools