Shop All EMT Supplies
Emi
Molle-Pac Trauma Kit(TM), 43 Components
Mfr # 9110
Zoro # G3815069
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Components 43
- Width 6 in
- Height 7 1/2 in
- People Served 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 9110
- Zoro # G3815069
- Country of Origin Multiple
- Category EMT Supplies
Dimensions
Width | 6 in |
Height | 7 1/2 in |
Depth | 3 in |
Details
Item | Molle-Pac Trauma Kit(TM) |
Color | Black |
Number of Components | 43 |
People Served | 2 |
Case Material | Nylon |
Includes | (10) 1 in Adhesive Bandages, (2) Ammonia Inhalants, (2) Sting Swabs, (4) 4 in x 4 in Sterile Pads, (4) Nitrile Gloves, (4) Triple Antibiotic Ointments, (6) Antimicrobial Hand Wipes, 3 in Sterile Conforming Bandage, 4 in Sterile Conforming Bandage, 4 in x 5 in Ice Pack, 5 in x 9 in Pad, Burn/Blood Stopper Bandage, CPR Lifeshield, EMS Trauma Shear, Molle Pouch, 1 Penlight, Seatbelt/Clothing Cutter, 1 Thermal Rescue Blanket |
Number of Pockets | 1 |
Description
Molle-Pac Trauma Kit(TM), EMS/Trauma/Response, Number of Components 43, People Served 2, Case Material Nylon, Color Black, Number of Pockets 1, Height 7 1/2 in, Width 6 in, Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 1" X 18" Tourniquet, 1 Per Box (FAE-7022)
- PROPAC OVERSIZED SPECIAL NEEDS COT (L2030-SRG)
- TORK Tork Hand Sanitizing Alcohol Foam S4, Helps Kill Common Germs, 6 x 1L, 400217 (400217)
- HONEYWELL Burn Dressing, Soaked, Non-Woven Cloth (021031)
- EMI EMS Shear, 5-1/2 In. L, Black (1096 BLACK)
- EMI Mosquito Forcep, Straight 3.5" (1700)
- EMI Fanny Pack, Olive Drab, 6" L (9318)
- EMI Thumb Dressing Forcep, 5" (2210)
- EMI Shears, 7.25 In L (2100)
- EMI Colorband Scissor, 5-1/2 In. L, Yllow, Stel (310 YELLOW)
- MAXTEC Phototherapy Mask, Non Woven, PK20 (R300P02)
- Emi EMT Supplies