Shop All Medical Equipment Bags & Cases
Emi
Mega Pro Response Bag, Navy, 20" L
Mfr # 838
Zoro # G1456353
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Navy
- Closure Type zipper
- Height 9 in
- Width 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 838
- Zoro # G1456353
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 9 in |
Width | 15 1/2 in |
Length | 20 in |
Details
Item | Mega Pro Response Bag |
Material | Nylon |
Color | Navy |
Closure Type | zipper |
Features | (3) Adjustable Compartments, (2) End Pockets, Adjustable/Removable Sling Strap, Reflective Trim |
Description
Mega Pro Response Bag, Height 9 in, Width 15 1/2 in, Length 20 in, Material Nylon, Navy, Closure Type Zipper, Features (3) Adjustable Compartments, (2) End Pockets, Adjustable/Removable Sling Strap, Reflective Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE IV Administration Set, 78 in. L, PK50 (MS-83406)
- TUMS Ultra Strength 1000 Antacid (663500)
- DMI Adjustable Cane, Offset, 30-19/64in, Bronze (502-1300-5455)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (11152 BK)
- EMI Intubation Case, Orange, 23" L (842)
- EMI Bag/Tote, Trauma Response Bag, Orange, Nylon Cordura (826)
- EMI Oxygen Response Bag, Nylon, Orange (844)
- EMI Bag/Tote, Pro Response Bag, Orange, Nylon (837)
- EMI Trauma Bag, Nylon, Navy, 20"x12-1/2"x9" (804)
- EMI Vital Signs Triage Notepads, 5 Pack (690)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 2x3", 2mL, Clear, PK1000 (Z2.0203)
- Emi Medical Equipment Bags & Cases