Shop All EMT Supplies
Emi
Medical Shears, Black, 5-1/2" L
Mfr # 1098
Zoro # G1460343
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Blade End Style Rounded
- Disposable No
- Overall Length 5 1/2 in
- Blade Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 1098
- Zoro # G1460343
- Country of Origin Pakistan
- Category EMT Supplies
Dimensions
Overall Length | 5 1/2 in |
Details
Item | Medical Shears |
Color | Black |
Blade End Style | Rounded |
Disposable | No |
Blade Material | Stainless steel |
Handle Material | Plastic |
Description
Medical Shears, Overall Length 5 1/2 in, Color Black, Blade End Style Rounded, Blade Material Stainless Steel, Handle Material Plastic, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST Kids' Sparkle Toothpaste, Blue, Bubblegum Flavor, 0.85 oz, PK72 (PGC 40159)
- FIRST AID ONLY Gauze Pad, Sterile, 3 in. L x 3 in. W, PK20 (I211)
- CONAIR Dryer Ion Shine Styler 1875W (146NP)
- LIL DRUG STORE Pain Relief, 4 CT, Tablet (20-366715-97002-6)
- EMI Lister Bandage Scissors, Silver, 5-1/2" L (1050)
- EMI Colorband Scissor, 5-1/2 In. L, Gren, Steel (310 GREEN)
- EMI Standard Punch w/Pocket Clip (1066)
- EMI Lister Bandage Scissors, Silver, 4-1/2" L (1040)
- EMI Life-Float Seat Belt Cutter (4060)
- EMI Search/Rescue Response Basic Kit(TM), Blk (514)
- ADVENTURE MEDICAL Emergency Medical Kit, Nylon, Bl, 14-1/2" H (0115-2000)
- Emi EMT Supplies