Shop All EMT Supplies
Emi
Lister Bandage Scissors, Silver, 4-1/2" L
Mfr # 1040
Zoro # G1723351
original price:
$4.59
15% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Blade End Style Rounded
- Disposable No
- Overall Length 4 1/2 in
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 1040
- Zoro # G1723351
- Country of Origin Pakistan
- Category EMT Supplies
Dimensions
Overall Length | 4 1/2 in |
Details
Item | Lister Bandage Scissors |
Color | Silver |
Blade End Style | Rounded |
Disposable | No |
Blade Material | Stainless Steel |
Handle Material | Stainless Steel |
Description
Lister Bandage Scissors, Overall Length 4 1/2 in, Color Silver, Blade End Style Rounded, Blade Material Stainless Steel, Handle Material Stainless Steel, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only Windlass Tourniquet (91160)
- ILC Replacement for UVP 95-0018-02 replacement light bulb lamp (95-0018-02 UVP)
- DRIVE MEDICAL Primus Bed Pendant (SP02-TH21060003)
- JJ KELLER GHS Handbook, Hazcom GHS, English (17846)
- EMI EMS Shear, 7-1/4 In. L, Neon Orange (1095 NEON ORANGE)
- EMI Fanny Pack, Beige, 6" L (9320)
- EMI Fanny Pack, Olive Drab, 6" L (9318)
- EMI Tourniquet, Orange, 3" L, 1" H, PVC/Rubber (9152)
- EMI Standard Punch w/Pocket Clip (1066)
- EMI Emergency Burn Kit Advance, 25 Components (608)
- FIRST AID ONLY Bleeding Control Kit, 11pcs, 10.5x3.5", Red (91133)
- Emi EMT Supplies