Shop All Flags, Flares, Paddles, and Triangles
Emi
Light Baton, w/ Wrist Strap, 18-1/2" L
Mfr # 2080
Zoro # G1458252
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Belt Clip, Magnetic Mount Tailcap, Wrist Strap
- Length 18 3/4 in
- Light Color Amber or Red (Selectable)
- Lens Material Plastic
- Flare Stand Included No Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 2080
- Zoro # G1458252
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 18 3/4 in |
Battery Size | AA |
Details
Item | LED Safety Baton |
Includes | Belt Clip, Magnetic Mount Tailcap, Wrist Strap |
Light Color | Amber or Red (Selectable) |
Lens Material | Plastic |
Flare Stand Included | No Stand |
Features | Non-Slip Textured Grip, Weather-Resistant Body |
Power Source | (4) AA Batteries (Not Included) |
Maximum Run Time - Steady Light | 72 hr |
Number of LEDs per Light | 20 |
Includes Batteries | No |
Flashes per Minute | Variable |
Body Material | ABS Plastic |
Maximum Run Time - Flashing Light | 300 hr |
Light Patterns Included | Flashing |
Number of Light Patterns | 5 |
Mounting | Magnetic Base |
Series | Flashback Five XL |
Light Output | 20,000 CP |
Maximum Run Time - Flashing Light and Maximum Run Time - Steady Light | 300 hr Flashing / 72 hr Steady |
Description
LED Safety Baton, Product Type LED Traffic Baton, Light Color Amber/Red, Maximum Run Time - Flashing Light 300 hr, Maximum Run Time - Steady Light 72 hr, Maximum Light Output 20,000 CP, Power Source (4) AA Batteries (Not Included), Flashes per Minute Variable, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady Light, Features Non-Slip Textured Grip, Weather-Resistant Body, Includes Belt Clip, Magnetic Mount Tailcap, Wrist Strap, Includes Batteries No, Length 18 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (RWG530L)
- IRONCLAD PERFORMANCE WEAR Leather Gloves, Black/Red, L, PR (IEX-MIGR5-04-L)
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD2)
- CONDOR Knit Glove, Poly/Cotton, XS, PK12 (5PE85)
- EMI LED 5-Stage Safety Baton, White/Red/Blue (2090)
- EMI LED 5-Stage Safety Baton, Red/Amber (2020)
- EMI LED 3-Stage Safety Baton, Red w/Clear Tip (3000)
- EMI LED Safety Light, 11.5inH, Green/Red/White (3030)
- EMI LED 3-Stage Safety Baton, Blue/Clear Tip (3010)
- MONSTER MOTION SAFETY BY CHECKERS Magnetic Mount Base For Whips, 10 in W (FS3009LD)
- MUTUAL INDUSTRIES ABS Non Reflect Stop/Slow Paddle with 81, 24 inch 57 Inch H (14655-1-36)
- Emi Flags, Flares, Paddles, and Triangles