Shop All Flags, Flares, Paddles, and Triangles
Emi
LED Safety Light, 11.5inH, Green/Red/White
Mfr # 3030
Zoro # G8592586
original price:
$74.76
15% off
new price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Belt Clip, Magnetic Mount Tailcap, Wrist Strap
- Height 11.5"
- Length 13 1/2 in
- Diameter 1 1/2 in
- Light Color Green or Red (Selectable)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 3030
- Zoro # G8592586
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 11.5" |
Length | 13 1/2 in |
Diameter | 1 1/2 in |
Lens Diameter | 1 1/2 in |
Battery Size | AA |
Description
LED Safety Light, Product Type LED Traffic Baton, Light Color Green/Red, Maximum Run Time - Flashing Light 90 hr, Maximum Run Time - Steady Light 90 hr, Maximum Light Output 20,000 CP, Power Source (4) AA Battery (Not Included), Flashes per Minute Variable, Height 11.5 In., Flare Stand Included No Stand, Light Patterns Included Flashing, Steady Light, Features Endcap Flashlight, Non-Slip Textured Grip, Includes Belt Clip, Magnetic Mount Tailcap, Wrist Strap, Includes Batteries No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Runner, Brown, 3 ft. W x 6 ft. L (231S0036BR)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (T9558-S)
- LIGHTHOUSE Glove Box Holder, Acrylic, Quad (CCG4061284)
- NEESE Workwear 7 oz Indura FR Shirt-NV-M (VI7SHNV-M)
- EMI LED 5-Stage Safety Baton, Red/Amber (2020)
- EMI LED 3-Stage Safety Baton, Blue/Clear Tip (3010)
- EMI LED 3-Stage Safety Baton, Red w/Clear Tip (3000)
- EMI Light Baton, w/ Wrist Strap, 18-1/2" L (2080)
- EMI LED 5-Stage Safety Baton, White/Red/Blue (2090)
- ZORO SELECT Handheld Warning Flag, Orange, 18x18In (1EKR7)
- CHECKERS Warning Whip, HD, 3 Ft, Includes Flag (FS3-O)
- Emi Traffic Safety