Shop All Flags, Flares, Paddles, and Triangles
Emi
LED Safety Flare Kit, LED Red/Blue, 4" H
Mfr # 2015
Zoro # G2125230
original price:
$233.00
4% off
new price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source (20) AA Batteries (Not Included)
- Height 13 1/2 in
- Shell Color Black/Clear
- Lens Material Plastic
- Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 2015
- Zoro # G2125230
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 13 1/2 in |
Length | 15 in |
Diameter | 11 in |
Battery Size | AA |
Lens Diameter | 11 in |
Description
LED Road Flare Kit, Product Type LED Flare, Light Color Blue/Red, Maximum Run Time - Flashing Light 300 hr, Maximum Run Time - Steady Light 72 hr, Maximum Light Output 20,000 CP, Power Source (20) AA Batteries (Not Included), Flashes per Minute Variable, Height 13 1/2 in, Flare Stand Included Non Spike Stand, Light Patterns Included Flashing, Features Non-Slip Textured Grip, Includes (5) Weighted Bases, Storage Bag, Includes Batteries No, Length 15 in, Wattage 3 W, Body Color Black/Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Deterrent(R) 32 Disposable Ea, PR, 1 PR (FP34-B250)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (X5007-ANSI)
- GRIP PRO Guard-Tex Cut-Resistant Safety Tape (41308-1C)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL6X001200)
- EMI Light Baton, w/ Wrist Strap, 18-1/2" L (2080)
- EMI LED Safety Light, 11.5inH, Green/Red/White (3030)
- EMI LED 3-Stage Safety Baton, Red w/Clear Tip (3000)
- EMI LED 5-Stage Safety Baton, Red/Amber (2020)
- EMI LED 3-Stage Safety Baton, Blue/Clear Tip (3010)
- EMI LED 5-Stage Safety Baton, White/Red/Blue (2090)
- CHECKERS Replacement Flag, 16x16 In, Orange (FS9024-16-O)
- Emi Flags, Flares, Paddles, and Triangles