Shop All Flags, Flares, Paddles, and Triangles
Emi
LED Safety Flare Kit, LED Red/Amber, 4" H
Mfr # 2025
Zoro # G1458149
original price:
$233.00
4% off
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 1/2 in
- Water Resistant/Waterproof Water Resistant
- Diameter 11 in
- Power Source (20) AA Batteries (Not Included)
- Includes (5) Weighted Bases, Storage Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 2025
- Zoro # G1458149
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 13 1/2 in |
Diameter | 11 in |
Length | 15 in |
Lens Diameter | 11 in |
Battery Size | AA |
Description
LED Road Flare Kit, Product Type LED Flare, Light Color Amber/Red, Maximum Run Time - Flashing Light 300 hr, Maximum Run Time - Steady Light 72 hr, Maximum Light Output 20,000 CP, Power Source (20) AA Batteries (Not Included), Flashes per Minute Variable, Height 13 1/2 in, Flare Stand Included Non Spike Stand, Light Patterns Included Flashing, Steady On, Features Non-Slip Textured Grip, Includes (5) Weighted Bases, Storage Bag, Includes Batteries No, Length 15 in, Wattage 3 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Flame Retardant Safety Vest, 2X-Large, Lime, Class 2 (FR-M7048C-2 2XL)
- 5.11 Belt, TDU, Unisex, Coyote Brown, XXXL (59551)
- MECHANIX WEAR Tactical Glove, L, Black, PR (MG-F55-010)
- RADIANS Disposable Uncorded Ear Plugs, Contoured-T Shape, 32 dB, Green/Yellow (FP34-B500)
- EMI Light Baton, w/ Wrist Strap, 18-1/2" L (2080)
- EMI LED 3-Stage Safety Baton, Blue/Clear Tip (3010)
- EMI LED Safety Light, 11.5inH, Green/Red/White (3030)
- EMI LED 5-Stage Safety Baton, Red/Amber (2020)
- EMI LED 3-Stage Safety Baton, Red w/Clear Tip (3000)
- EMI LED 5-Stage Safety Baton, White/Red/Blue (2090)
- ZORO SELECT Traffic Paddle Sign, 2-Sided Stop/Slow, Non-Reflective, 18 in HxW, 9 in Polygrip Handle (03-851)
- Emi Flags, Flares, Paddles, and Triangles