Shop All Flags, Flares, Paddles, and Triangles
Emi
LED Safety Flare Kit, LED Red/Amber, 4" H
Mfr # 2024
Zoro # G1458079
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashes per Minute Variable
- Lens Material Plastic
- Diameter 11 in
- Light Output 1 Mile Visibility
- Operating Temp. 20 Degrees to 110 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 2024
- Zoro # G1458079
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Diameter | 11 in |
Height | 13 1/2 in |
Length | 15 in |
Lens Diameter | 11 in |
Battery Size | AA |
Description
LED Road Flare Kit, Product Type LED Flare, Light Color Amber/Red, Maximum Run Time - Flashing Light 300 hr, Maximum Run Time - Steady Light 72 hr, Maximum Light Output 20,000 CP, Power Source (16) AA Batteries (Not Included), Flashes per Minute Variable, Height 13 1/2 in, Flare Stand Included Non Spike Stand, Light Patterns Included Flashing, Features Non-Slip Textured Grip, Includes (4) Weighted Bases, Storage Bag, Includes Batteries No, Length 15 in, Wattage 3 W, Body Color Black/Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-4)
- ACCUFORM Lockout Tag, 3-1/4"WX5-3/4"H, PK25 (MLT609LPP)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2500)
- HONEYWELL Chemical Resistant Glove, Green, L, PR (33-3150E/9L)
- EMI LED 5-Stage Safety Baton, White/Red/Blue (2090)
- EMI LED Safety Light, 11.5inH, Green/Red/White (3030)
- EMI Light Baton, w/ Wrist Strap, 18-1/2" L (2080)
- EMI LED 3-Stage Safety Baton, Blue/Clear Tip (3010)
- EMI LED 3-Stage Safety Baton, Red w/Clear Tip (3000)
- EMI LED 5-Stage Safety Baton, Red/Amber (2020)
- TRUCK-LITE 3in. Round, Red, Reflector, 1 Screw/Nail/Rivet (98006R)
- Emi Traffic Safety