Shop All Flags, Flares, Paddles, and Triangles
Emi
LED Safety Flare Kit, LED Red/Amber, 4" H
Mfr # 2022
Zoro # G1460328
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Weighted Bases, Storage Bag
- Height 13 1/2 in
- Length 15 in
- Diameter 11 in
- Wattage 3 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 2022
- Zoro # G1460328
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 13 1/2 in |
Length | 15 in |
Diameter | 11 in |
Battery Size | AA |
Lens Diameter | 11 in |
Description
LED Road Flare Kit, Product Type LED Flare, Light Color Amber/Red, Maximum Run Time - Flashing Light 300 hr, Maximum Run Time - Steady Light 72 hr, Maximum Light Output 20,000 CP, Power Source (8) AA Batteries (Not Included), Flashes per Minute Variable, Height 13 1/2 in, Flare Stand Included Non Spike Stand, Light Patterns Included Flashing, Features Non-Slip Textured Grip, Includes (2) Weighted Bases, Storage Bag, Includes Batteries No, Length 15 in, Wattage 3 W, Body Color Black/Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Operate Self Laminated Tag, Pk10 (OLPT20)
- BRADY Board Inspection Arrows 0.19" H x, PK 25, BIA-RD-PK (BIA-RD-PK)
- KLEIN TOOLS Safety Helmet Visor, Gray Tinted (VISORGRAY)
- BRADY Letter Label, Character M, PK10 (3010-M)
- EMI Light Baton, w/ Wrist Strap, 18-1/2" L (2080)
- EMI LED Safety Light, 11.5inH, Green/Red/White (3030)
- EMI LED 3-Stage Safety Baton, Blue/Clear Tip (3010)
- EMI LED 5-Stage Safety Baton, Red/Amber (2020)
- EMI LED 5-Stage Safety Baton, White/Red/Blue (2090)
- EMI LED 3-Stage Safety Baton, Red w/Clear Tip (3000)
- SURTEK Mesh safety Flag with Reflective Tape (137606)
- Emi Traffic Safety