Shop All Flags, Flares, Paddles, and Triangles
Emi
LED Safety Flare Kit, LED Red, 4" H
Mfr # 3055
Zoro # G2125188
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 11 in
- Wattage 3 W
- Operating Temp. 20 Degrees to 110 Degrees F
- Operating Life Up to 300 hr
- Lens Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 3055
- Zoro # G2125188
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Diameter | 11 in |
Height | 13 1/2 in |
Length | 15 in |
Lens Diameter | 11 in |
Battery Size | AA |
Description
LED Road Flare Kit, Product Type LED Flare, Light Color Red, Maximum Run Time - Flashing Light 300 hr, Maximum Run Time - Steady Light 72 hr, Maximum Light Output 20,000 CP, Power Source (20) AA Batteries (Not Included), Flashes per Minute Variable, Height 13 1/2 in, Flare Stand Included Non Spike Stand, Light Patterns Included Flashing, Steady On, Features Non-Slip Textured Grip, Includes (5) Weighted Bases, Storage Bag, Includes Batteries No, Length 15 in, Wattage 3 W, Body Color Black/Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Leather Welding Apron, EA, 24"x36" (60-1-536)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (19F385)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (29JV91)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 7, PR (R-840)
- EMI LED 5-Stage Safety Baton, Red/Amber (2020)
- EMI LED 3-Stage Safety Baton, Blue/Clear Tip (3010)
- EMI LED Safety Light, 11.5inH, Green/Red/White (3030)
- EMI LED 3-Stage Safety Baton, Red w/Clear Tip (3000)
- EMI LED 5-Stage Safety Baton, White/Red/Blue (2090)
- EMI Light Baton, w/ Wrist Strap, 18-1/2" L (2080)
- ROADPRO TRIANGLE REFLECTOR KIT 3PC. (RP9113PK)
- Emi Flags, Flares, Paddles, and Triangles