Shop All Flags, Flares, Paddles, and Triangles
Emi
LED Safety Flare Kit, LED Red, 4" H
Mfr # 3045
Zoro # G1721927
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Material ABS Plastic
- Light Output 1 Mile Visibility
- Flashes per Minute Variable
- Operating Life Up to 300 hr
- Power Source (16) AA Batteries (Not Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 3045
- Zoro # G1721927
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Diameter | 11 in |
Length | 15 in |
Height | 13 1/2 in |
Lens Diameter | 11 in |
Battery Size | AA |
Description
LED Road Flare Kit, Product Type LED Flare, Light Color Red, Maximum Run Time - Flashing Light 300 hr, Maximum Run Time - Steady Light 72 hr, Maximum Light Output 20,000 CP, Power Source (16) AA Batteries (Not Included), Flashes per Minute Variable, Height 13 1/2 in, Flare Stand Included Non Spike Stand, Light Patterns Included Flashing, Steady On, Features Non-Slip Textured Grip, Includes (4) Weighted Bases, Storage Bag, Includes Batteries No, Length 15 in, Wattage 3 W, Body Color Black/Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS Safety Vest, w/2" Lime/Silver Reflectors, 18"x47", Orange (MCSCRWV201R)
- STRANCO Label, Limited Qty, 2.5 In, 100 Labels (HMSL-2500-P100)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Wedge Black Memory Foam Wedge Seat Cushion; Black (Wedge Black)
- CARHARTT Hooded Jacket, Men's, Zipper, Gray, L (104050-GVLLREG)
- EMI LED Safety Flare Kit, LED Red/Blue, 4" H (2015)
- EMI LED 3-Stage Safety Baton, Red w/Clear Tip (3000)
- EMI LED Safety Flare Kit, LED Red/Amber, 4" H (2022)
- EMI LED 3-Stage Safety Baton, Blue/Clear Tip (3010)
- EMI LED 5-Stage Safety Baton, White/Red/Blue (2090)
- EMI Light Baton, w/ Wrist Strap, 18-1/2" L (2080)
- 2W INTERNATIONAL Windsock (WS-1036)
- Emi Traffic Safety