Shop All Flags, Flares, Paddles, and Triangles
Emi
LED Safety Flare Kit, LED Red, 4" H
Mfr # 3035
Zoro # G1721890
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Weighted Bases, Storage Bag
- Flare Stand Included Non Spike Stand
- Diameter 11 in
- Operating Temp. 20 Degrees to 110 Degrees F
- Light Output 1 Mile Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 3035
- Zoro # G1721890
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Diameter | 11 in |
Height | 13 1/2 in |
Length | 15 in |
Battery Size | AA |
Lens Diameter | 11 in |
Description
LED Road Flare Kit, Product Type LED Flare, Light Color Red, Maximum Run Time - Flashing Light 300 hr, Maximum Run Time - Steady Light 72 hr, Maximum Light Output 20,000 CP, Power Source (8) AA Batteries (Not Included), Flashes per Minute Variable, Height 13 1/2 in, Flare Stand Included Non Spike Stand, Light Patterns Included Flashing, Steady On, Features Non-Slip Textured Grip, Includes (2) Weighted Bases, Storage Bag, Includes Batteries No, Length 15 in, Wattage 3 W, Body Color Black/Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE H BOOTS Size 12 EE Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 12EE)
- SW SAFETY Powerform, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Teal (N200363)
- MCR SAFETY Gloves, Road Hustler Premium Grain Drvr Key Thmb, L, 12PK (3200L)
- ZING Caut Tag, 5-3/4 x 3 In, Bk/Yel, Plstc, PK10 (7019)
- EMI LED Safety Flare Kit, LED Red/Amber, 4" H (2022)
- EMI LED 5-Stage Safety Baton, White/Red/Blue (2090)
- EMI LED 5-Stage Safety Baton, Red/Amber (2020)
- EMI LED 3-Stage Safety Baton, Red w/Clear Tip (3000)
- EMI LED Safety Light, 11.5inH, Green/Red/White (3030)
- EMI Light Baton, w/ Wrist Strap, 18-1/2" L (2080)
- ZORO SELECT Handheld Warning Flag, Vinyl Coated Mesh, 18" H, 18" W, Fluorescent Red/Orange (3YWY4)
- Emi Flags, Flares, Paddles, and Triangles