Shop All Flags, Flares, Paddles, and Triangles
Emi
LED Safety Flare Kit, LED Blue, 4" H
Mfr # 3070
Zoro # G1721909
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Plastic
- Operating Temp. 20 Degrees to 110 Degrees F
- Height 13 1/2 in
- Diameter 11 in
- Water Resistant/Waterproof Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 3070
- Zoro # G1721909
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 13 1/2 in |
Diameter | 11 in |
Length | 15 in |
Battery Size | AA |
Lens Diameter | 11 in |
Description
LED Road Flare Kit, Product Type LED Flare, Light Color Blue, Maximum Run Time - Flashing Light 300 hr, Maximum Run Time - Steady Light 72 hr, Maximum Light Output 20,000 CP, Power Source (20) AA Batteries (Not Included), Flashes per Minute Variable, Height 13 1/2 in, Flare Stand Included Non Spike Stand, Light Patterns Included Flashing, Steady On, Features Non-Slip Textured Grip, Includes (5) Weighted Bases, Storage Bag, Includes Batteries No, Length 15 in, Wattage 3 W, Body Color Black/Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Exit, Flanged, 10X8, Rigid Plastic (TV10)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (9393XL)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466Z28 (466Z28)
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, M, 1 PR (4018-M (8))
- EMI LED 5-Stage Safety Baton, Red/Amber (2020)
- EMI LED Safety Flare Kit, LED Red/Blue, 4" H (2015)
- EMI LED Safety Flare Kit, LED Red/Amber, 4" H (2022)
- EMI Light Baton, w/ Wrist Strap, 18-1/2" L (2080)
- EMI LED 3-Stage Safety Baton, Red w/Clear Tip (3000)
- EMI LED 3-Stage Safety Baton, Blue/Clear Tip (3010)
- BRADY Traffic Paddle Sign, 18 in Aluminum (55775)
- Emi Flags, Flares, Paddles, and Triangles