Shop All Flags, Flares, Paddles, and Triangles
Emi
LED Safety Flare Kit, LED Amber, 4" H
Mfr # 3080
Zoro # G2125413
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Output 1 Mile Visibility
- Diameter 11 in
- Length 15 in
- Operating Life Up to 300 hr
- Wattage 3 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 3080
- Zoro # G2125413
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Diameter | 11 in |
Length | 15 in |
Height | 13 1/2 in |
Battery Size | AA |
Lens Diameter | 11 in |
Description
LED Road Flare Kit, Product Type LED Flare, Light Color Amber, Maximum Run Time - Flashing Light 300 hr, Maximum Run Time - Steady Light 72 hr, Maximum Light Output 20,000 CP, Power Source (16) AA Batteries (Not Included), Flashes per Minute Variable, Height 13 1/2 in, Flare Stand Included Non Spike Stand, Light Patterns Included Flashing, Steady On, Features Non-Slip Textured Grip, Includes (4) Weighted Bases, Storage Bag, Includes Batteries No, Length 15 in, Wattage 3 W, Body Color Black/Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Pesticide Safety Cabinet, Self Close, 6 gal., 22"H, Green (FK06)
- UNIQUE FIRE STOP PRODUCTS Through Pentration Threaded Firestop Sleeve Kit 2 inch Diameter (TF-2)
- SANITA RAVENA Women's Closed Back Clog in Shimmery Grey Camo, Size 7.5-8, PR (477916-002-39)
- BRADY Emergency Sign, Fiberglass, Muster Point (139569)
- EMI Light Baton, w/ Wrist Strap, 18-1/2" L (2080)
- EMI LED Safety Light, 11.5inH, Green/Red/White (3030)
- EMI LED 5-Stage Safety Baton, Red/Amber (2020)
- EMI LED 3-Stage Safety Baton, Red w/Clear Tip (3000)
- EMI LED 3-Stage Safety Baton, Blue/Clear Tip (3010)
- EMI LED 5-Stage Safety Baton, White/Red/Blue (2090)
- BRADY Traffic Paddle Sign, 18 in Aluminum (55775)
- Emi Traffic Safety