Shop All Flags, Flares, Paddles, and Triangles
Emi
LED 5-Stage Safety Baton, White/Red/Blue
Mfr # 2090
Zoro # G4610697
original price:
$45.19
5% off
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black+Clear
- Material HighImpact ABS Plastic
- Includes Belt Clip, Magnetic Mount Tailcap, Wrist Strap
- Height 13-1/2"
- Length 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 2090
- Zoro # G4610697
- UPC # 024146559451
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 13-1/2" |
Length | 13 1/2 in |
Diameter | 1 3/4 in |
Width | 2-1/2" |
Overall Length | 13-1/2" |
Battery Size | AA |
Lens Diameter | 1 3/4 in |
Description
LED Safety Baton, Product Type LED Traffic Baton, Light Color Blue/Red/White, Maximum Run Time - Flashing Light 300 hr, Maximum Run Time - Steady Light 72 hr, Maximum Light Output 20,000 CP, Power Source (4) AA Batteries (Not Included), Flashes per Minute Variable, Height 13-1/2 In., Flare Stand Included No Stand, Light Patterns Included Flashing, Steady Light, Features Non-Slip Textured Grip, Weather-Resistant Body, Includes Belt Clip, Magnetic Mount Tailcap, Wrist Strap, Includes Batteries No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1101254)
- HY-KO Marking Flag, Yellow, Solid Pattern, PK25 (SF-21/YL)
- TCP Red LED, Exit Retro 2 Lamp, 4 Base Adap (20715)
- OCCUNOMIX Long Sleeve T-Shirt, 5XL, ANSI Class 2 (LUX-LSET2B-Y5X)
- EMI Light Baton, w/ Wrist Strap, 18-1/2" L (2080)
- EMI LED Safety Light, 11.5inH, Green/Red/White (3030)
- EMI LED 3-Stage Safety Baton, Red w/Clear Tip (3000)
- EMI LED 5-Stage Safety Baton, Red/Amber (2020)
- EMI LED 3-Stage Safety Baton, Blue/Clear Tip (3010)
- MUTUAL INDUSTRIES 18X18X36 Heavy Open Mesh Flags, 10C (14968-36-24)
- ZORO SELECT Handheld Warning Flag, Vinyl Coated Mesh, 18" H, 18" W, Fluorescent Red/Orange (3YWY4)
- Emi Flags, Flares, Paddles, and Triangles